GE Lighting 62030 LED Driver 120 - 277-Volt AC Input 27 - 33-Volt Output Lightech™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 62030 LED Driver 120 - 277-Volt AC Input 27 - 33-Volt Output Lightech™

SKU: 344359
Standard Pack/Case Quantity: 10/Pack
GE Lighting Lightech™ LED Driver is a long lasting and low maintenance, LED-based light source used for all lighting applications. It operates at a voltage rating of 120 to 277-Volts, power rating of 84-Watts and produces 27 to 33-Volt output voltage and 0.62-Amp output current.
  • LED21T8/DR/D4L designated

Overview

GE Lighting Lightech™ LED Driver is a long lasting and low maintenance, LED-based light source used for all lighting applications. It operates at a voltage rating of 120 to 277-Volts, power rating of 84-Watts and produces 27 to 33-Volt output voltage and 0.62-Amp output current.

Specifications

List UOM Qty
1
Order UOM
ea
Length
14.25
Manufacturer Part Number
62030
Height
4
Frequency Rating
50/60 Hz
Degree of Protection
No
Efficiency (%)
90.0000
Brand Name
GE Lighting
Manufacturer Name
GE Lighting
UPC
04316862030
Output Voltage
27 - 33 Volt
Number of LEDs
4.0000
Input Voltage
120 - 277 Volt AC
Width
10.25
Output Current
0.62 Amp
Sub Brand
Lightech™
Item Name
LED Driver
Temperature Rating
-4 to 104 deg F
GTIN
00043168620307
UNSPSC
39112102
Energy Star Flag
No
Standard Pack/Case Quantity
10/Pack
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.