GE Lighting 44534 A21 Incandescent Lamp 200-Watt E26 Medium Base 3405-Lumens 2900K

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 44534 A21 Incandescent Lamp 200-Watt E26 Medium Base 3405-Lumens 2900K

SKU: 18227
Standard Pack/Case Quantity: 30/Case
GE Lighting 200-Watt A21 E26 medium incandescent lamp offers 3405-Lumens of light output. The lamp has voltage rating of 120-Volts. It has color temperature rating of 2900K to ensure soft white light level in the surrounding. Lamp features soft glass construction. It measures 2.62-Inch x 5.37-Inch. It has an average life of 750 hours. Lamp is suitable for use in common household fixtures like table lamps, floor lamps, enclosed ceiling fixtures and bare lamp sockets.
  • When you need a light without glare and harsh shadows, use original GE's soft white
  • 3405-Lumens providing strong, vibrant™ light
  • A21 shape with medium base is suitable for use in table lamps and enclosed fixtures
  • GE Soft white lamps offer warm, pleasing everyday light without harsh glares and shadows

Overview

GE Lighting 200-Watt A21 E26 medium incandescent lamp offers 3405-Lumens of light output. The lamp has voltage rating of 120-Volts. It has color temperature rating of 2900K to ensure soft white light level in the surrounding. Lamp features soft glass construction. It measures 2.62-Inch x 5.37-Inch. It has an average life of 750 hours. Lamp is suitable for use in common household fixtures like table lamps, floor lamps, enclosed ceiling fixtures and bare lamp sockets.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
2900K
Designation
200A/W-PK6
Dimmable
No
Filament
CC-8
Bulb Base
E26 Medium
Brand Name
GE Lighting
Maximum Overall Length
5.37
GTIN
00043168445344
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
30/Case
Bulb Overall Shape
Arbitrary
Bulb Base Group
Screw-In
Bulb Shape
A21
Wattage
200
Voltage Rating
120 Volt
Average Life
750 Hour
Material
Soft Glass
Lumens
3405 Lumens
Light Color
Soft White
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
44534
RoHS Flag
Contact manufacturer
UPC
04316844534
Manufacturer Name
GE Lighting
MSDS Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.