GE Lighting 43129 Dimmable T8-U6 Decorative Linear Integrated Refit LED U-Tube 13-Watt G13 Medium 2-Pin Base 1900-Lumens 80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 43129 Dimmable T8-U6 Decorative Linear Integrated Refit LED U-Tube 13-Watt G13 Medium 2-Pin Base 1900-Lumens 80 CRI 4000K Cool White

SKU: 497843
Standard Pack/Case Quantity: 12/Case
GE Lighting 13-Watt T8-U6 G13 Medium bi-pin linear integrated refit LED tube offers 1900-Lumens of light output. The dimmable LED tube has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 4000K to radiate cool white light to the surrounding. Shatter-resistant tube features plastic construction. It measures 1-Inch Dia x 22.5-Inch. Energy-efficient tube has average life of 50000 hours. It is suitable for tight optical control, accent/display lighting, indoor/outdoor lighting and damp location application. LED tube is cULus listed and RoHS compliant.
  • Dimmable
  • Convert your existing linear fluorescent fixture to LED lighting without needing a comprehensive reinstall
  • LED tube has outfitted internal GE driver
  • GE integrated LED tubes works on electronic T8 instant-start or programmed start ballasts
  • UV-free for added safety
  • Easy disposal, non-hazardous waste

Overview

GE Lighting 13-Watt T8-U6 G13 Medium bi-pin linear integrated refit LED tube offers 1900-Lumens of light output. The dimmable LED tube has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 4000K to radiate cool white light to the surrounding. Shatter-resistant tube features plastic construction. It measures 1-Inch Dia x 22.5-Inch. Energy-efficient tube has average life of 50000 hours. It is suitable for tight optical control, accent/display lighting, indoor/outdoor lighting and damp location application. LED tube is cULus listed and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
U-Shaped
Power (Wattage)
13 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T8-6 U-Bent
Maximum Overall Length
22.5
Start Type
No
Item Name
Linear Integrated Refit LED U-Tube
Standards
cULus Certified, RoHS Compliant
Light Color
Cool White
Lumens
1900 Lumens
Voltage Rating
120 Volt
Type
Decorative
Material
Plastic
GTIN
00043168431293
UPC
04316843129
Manufacturer Name
GE Lighting
Manufacturer Part Number
43129
RoHS Flag
Contact manufacturer
Designation
LED13ET8/U6/840
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Country Of Origin
United States of America
Dimmable
Yes
UNSPSC
39112102
CRI
80.0000
Bulb Base
2-Pin G13
Brand Name
GE Lighting
Color Temperature
4000K
Average Life
50000 Hour

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.