GE Lighting 35522 A21 LED Lamp 14-Watt E26 Medium Base 1060-Lumens 80 CRI 5000K Bright Stik™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 35522 A21 LED Lamp 14-Watt E26 Medium Base 1060-Lumens 80 CRI 5000K Bright Stik™

SKU: 481455
Standard Pack/Case Quantity: 2/Pack
GE Lighting Bright Stik™ 14-Watt A21 E26 medium screw-in energy-efficient LED lamp in white color, offers 1060 initial Lumens of light output. The 5.24 mm lamp has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 5000K to ensure optimal light to the surrounding. It has efficacy of 76 LPW. Lamp has average life of 15000 hours. It is suitable for indoor applications. LED lamp is UL listed and RoHS compliant.
  • Incandescent Equivalent Wattage: 75-Watt
  • GE's LED Bright Stik™ illuminates spaces instantly
  • User longer life, lower energy alternative to CFL
  • Lamps are energy efficient, contain no lead or mercury and meet the material restriction requirements of RoHS
  • Enables worry-free use and disposal

Overview

GE Lighting Bright Stik™ 14-Watt A21 E26 medium screw-in energy-efficient LED lamp in white color, offers 1060 initial Lumens of light output. The 5.24 mm lamp has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 5000K to ensure optimal light to the surrounding. It has efficacy of 76 LPW. Lamp has average life of 15000 hours. It is suitable for indoor applications. LED lamp is UL listed and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
pk
Bulb Overall Shape
Arbitrary
Power (Wattage)
14 Watt
Bulb Base Group
Screw-In
Bulb Shape
A21
Maximum Overall Length
5.24
Start Type
No
Item Name
LED Lamp
Standards
UL Listed, RoHS Compliant
Light Color
No
Lumens
1060 Lumens Initial
Voltage Rating
120 Volt
Sub Brand
Bright Stik™
Incandescent Equivalent Wattage
75
GTIN
00043168355223
UPC
04316835522
Manufacturer Name
GE Lighting
Manufacturer Part Number
35522
RoHS Flag
Contact manufacturer
Designation
LED14LS2/850
Standard Pack/Case Quantity
2/Pack
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39112102
CRI
80.0000
Bulb Color/Finish
White
Bulb Base
E26 Medium
Brand Name
GE Lighting
Color Temperature
5000K
Average Life
15000 Hour

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.