GE Lighting 21255 Dimmable G25 Globe Decorative LED Lamp 7-Watt E26 Medium Base 500-Lumens 80 CRI 2700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 21255 Dimmable G25 Globe Decorative LED Lamp 7-Watt E26 Medium Base 500-Lumens 80 CRI 2700K

SKU: 375511
Standard Pack/Case Quantity: 6/Case
GE Lighting 7-Watt G25 Globe E26 medium screw-in LED lamp in white color, offers 500 initial Lumens of light output. The 4.3-Inch dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light to the surrounding. It has efficacy of 76.9 LPW. Lamp features glass construction. Lamp has average life of 15000 hours. It is suitable for deco primary applications. LED lamp is UL listed and damp location rated.
  • Incandescent Equivalent Wattage: 60-Watt
  • GE LEDs offer outstanding energy efficiency and long-lasting performance and just-right brightness
  • Dimmable and illuminates your home with soft, warm light and is suitable for pendant lights and vanity light fixtures
  • Spherical shape provides a finishing touch to your fixtures
  • Lasts longer of up to 13.7 years based on 3 hours per day usage
  • G25 Globe shape with candelabra base is ideal for vanity strip and pendant light fixtures

Overview

GE Lighting 7-Watt G25 Globe E26 medium screw-in LED lamp in white color, offers 500 initial Lumens of light output. The 4.3-Inch dimmable lamp has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light to the surrounding. It has efficacy of 76.9 LPW. Lamp features glass construction. Lamp has average life of 15000 hours. It is suitable for deco primary applications. LED lamp is UL listed and damp location rated.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Globe
Power (Wattage)
7 Watt
Bulb Base Group
Screw-In
Bulb Shape
G25 Globe
Maximum Overall Length
4.3
Start Type
No
Item Name
LED Lamp
Standards
UL Listed, Damp Location Rated
Light Color
No
Lumens
500 Lumens Initial
Voltage Rating
120 Volt
Type
Decorative
Incandescent Equivalent Wattage
60
Material
Glass
GTIN
00043168212557
UPC
04316821255
Manufacturer Name
GE Lighting
Manufacturer Part Number
21255
RoHS Flag
Contact manufacturer
Designation
LED7DG25-W3/827
Standard Pack/Case Quantity
6/Case
Energy Star Flag
No
Country Of Origin
United States of America
Dimmable
Yes
UNSPSC
39112102
CRI
80.0000
Bulb Color/Finish
White
Bulb Base
E26 Medium
Brand Name
GE Lighting
Color Temperature
2700K
Average Life
15000 Hour

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.