GE Lighting 14678 T6.5 Incandescent Lamp 25-Watt BA15D Double Contact Bayonet Base 244-Lumens Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 14678 T6.5 Incandescent Lamp 25-Watt BA15D Double Contact Bayonet Base 244-Lumens Clear

SKU: 433186
Standard Pack/Case Quantity: 60/Case
GE Lighting 25-Watt T6.5 BA15D double contact bayonet incandescent lamp in clear color, offers 244-Lumens of light output. The lamp has voltage rating of 130-Volts. Lamp features soft glass construction. It measures 0.81-Inch x 5.56-Inch. It has an average life of 1000 hours. Lamp is suitable for use in appliance and scale Illuminator.
  • Average life of 1000 hours
  • Measures 0.81-Inch x 5.56-Inch
  • Voltage rating of 130-Volts

Overview

GE Lighting 25-Watt T6.5 BA15D double contact bayonet incandescent lamp in clear color, offers 244-Lumens of light output. The lamp has voltage rating of 130-Volts. Lamp features soft glass construction. It measures 0.81-Inch x 5.56-Inch. It has an average life of 1000 hours. Lamp is suitable for use in appliance and scale Illuminator.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
No
Designation
25T61/2/DC
Dimmable
No
Bulb Color/Finish
Clear
Filament
C-8
Bulb Base
BA15d Double Contact Bayonet
Brand Name
GE Lighting
Maximum Overall Length
5.56
GTIN
00043168146784
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
60/Case
Bulb Overall Shape
Tubular
Bulb Base Group
Double Contact Bayonet
Bulb Shape
T6.5
Wattage
25
Voltage Rating
130 Volt
Average Life
1000 Hour
Material
Soft Glass
Lumens
244 Lumens
Light Color
No
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
14678
RoHS Flag
Contact manufacturer
UPC
04316814678
Manufacturer Name
GE Lighting
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.