GE Industrial RT1J 3-Pole 1 NO-1 NC Auxiliary Contact Class 10A Adjustable Trip Thermal Overload Relay 690-Volt 1-Phase 1.8 - 2.7-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial RT1J 3-Pole 1 NO-1 NC Auxiliary Contact Class 10A Adjustable Trip Thermal Overload Relay 690-Volt 1-Phase 1.8 - 2.7-Amp

SKU: 55687
GE Industrial Class 10A adjustable trip thermal overload relay has 3-Pole, 1-Phase and 1 NO/1 NC auxiliary contact configuration for an energy efficient performance. This relay has 690-Volt of voltage rating with 10-Amp for fuse and 1.8 to 2.7-Amp of maximum current rating. The relay has breaking strength of 5 HP at 460-Volts with up to 80-HP maximum breaking capacity. It has a screw terminal for proper connection of conducting wires. The relay has direct replacement mounting base for comfortable mounting. This relay is perfect to use in CL00, CL01, CL02, CL25, CL04 and CL45 1-Phase contactors. Thermal overload relay meets IEC/EN 60947-4-1, IEC/EN 60947-5-1, VDE 0660 CSA C22.2, CE and UL standards.
  • Independent auxiliary contacts with double rupture
  • Protection against long starting times
  • Type 2 coordination requires that under short circuit conditions, the contactor or starter shall cause no danger to persons or installation and shall be suitable for further use
  • Front mounted test button
  • Gives trip indication
  • Automatic reset
  • Bi-metallic fixed heater
  • For CL00/CL01/CL02/CL25/CL04/CL45 1-Phase contactors

Overview

GE Industrial Class 10A adjustable trip thermal overload relay has 3-Pole, 1-Phase and 1 NO/1 NC auxiliary contact configuration for an energy efficient performance. This relay has 690-Volt of voltage rating with 10-Amp for fuse and 1.8 to 2.7-Amp of maximum current rating. The relay has breaking strength of 5 HP at 460-Volts with up to 80-HP maximum breaking capacity. It has a screw terminal for proper connection of conducting wires. The relay has direct replacement mounting base for comfortable mounting. This relay is perfect to use in CL00, CL01, CL02, CL25, CL04 and CL45 1-Phase contactors. Thermal overload relay meets IEC/EN 60947-4-1, IEC/EN 60947-5-1, VDE 0660 CSA C22.2, CE and UL standards.

Specifications

List UOM Qty
1
Order UOM
ea
Adhesive Backed
No
Temperature Rating
-25 to 60 deg C
UNSPSC
39122330
GTIN
00017018137062
Standards
CE Marked, UL Listed, IEC/EN60947-4-1, IEC/EN60947-5-1, VDE 0660 CSA C22.2
Type
Class 10A, Adjustable Trip
Feature8
For CL00/CL01/CL02/CL25/CL04/CL45 1-Phase contactors
Manufacturer Part Number
RT1J
Brand Name
GE Industrial
Amperage Rating
10 Amp Fuse, 1.8 - 2.7 Amp Maximum
Item Name
Thermal Overload Relay
Contact Configuration
1 NO-1 NC Auxiliary
Degree of Protection
No
Dimensions
1.77 Inch Width x 2.08 Inch Depth x 3.83 Inch Height
UPC
80170181370
Mounting
Direct
Number of Poles
3
Phase
1
Terminal Connection
Screw
Voltage Rating
690 Volt
Energy Star Flag
No
Maximum Breaking Capacity
5 hp at 460 Volt Upto 80 hp
Manufacturer Name
GE Industrial

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.