FOYER LIGHT FIXTURE PROG P3786 20 4LT 60W FIXTURE

  

*Images are for illustration purposes only and may not be an exact representation of the product

FOYER LIGHT FIXTURE PROG P3786 20 4LT 60W FIXTURE

SKU: 533508
FOUR LIGHT FOYER FIXTURE TYPE; STEEL BODY, ETCHED WHITE LINEN GLASS MATERIAL; ANTIQUE BRONZE FINISH; 94 INCH; 11-7/8 INCH; 19-1/4 INCH BODY LENGTH; 15 FT WIRE LENGTH; UL, CUL APPROVAL; 4 LAMP(S); 60 W WATTAGE; INCANDESCENT LAMP TYPE

Overview

FOUR LIGHT FOYER FIXTURE TYPE; STEEL BODY, ETCHED WHITE LINEN GLASS MATERIAL; ANTIQUE BRONZE FINISH; 94 INCH; 11-7/8 INCH; 19-1/4 INCH BODY LENGTH; 15 FT WIRE LENGTH; UL, CUL APPROVAL; 4 LAMP(S); 60 W WATTAGE; INCANDESCENT LAMP TYPE

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78524719704
GTIN
00785247197040
UNSPSC
39111506
RoHS Flag
Contact manufacturer
Country Of Origin
China
Brand Name
No
Manufacturer Name
PROGRESS LIGHTING
Manufacturer Part Number
P3786-20
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.