Focal Point FLUL-24-PS-4000L-35K-1C-UNV -LD1-ST-EQ-WH 1-Circuit Recessed Linear LED Luminaire 43-Watt 120/277-Volt >80 CRI 3500K 4000-Lumens LED Matte Satin White Luna®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Focal Point FLUL-24-PS-4000L-35K-1C-UNV -LD1-ST-EQ-WH 1-Circuit Recessed Linear LED Luminaire 43-Watt 120/277-Volt >80 CRI 3500K 4000-Lumens LED Matte Satin White Luna®

SKU: 572605
Focal Point Luna® Collection Single circuit recessed linear LED luminaire in matte satin white finish, has 1-piece 20-Gauge steel housing for added strength and durability. This proprietary linear LED module incorporates premium LEDs having more than 60000-Hour average life. It delivers 4000-Lumen light with 3500K color temperature and 80+ CRI. This luminaire has an efficacy of 95 LPW. It has a robust platform to attain excellent thermal management. The luminaire provides slot tee mounting convenience for ease of mounting and includes positional clip to position lighting. It features a perforated shield with acrylic lens to provide even light distribution. The luminaire measuring 4-ft x 2-ft x 5.03-Inch, has a voltage rating of 120/277-Volts and fixture rating of 43-Watts. It is suitable for use in dry or damp locations, corridors, entries and small offices. Recessed linear LED luminaire is UL/cUL listed.
  • Has classic recessed indirect, perforated center basket design
  • Provides high angle uniform distribution of light
  • Has high reflectance, low gloss matte white finish to control glare
  • Has reflector and end caps to form seamless 1-piece housing that is painted after fabrication
  • Has lighting for better color rendition and human preference
  • Luminaires may be continuously row mounted
  • Suitable for use in dry or damp locations, corridors, entries and small offices
  • Actual CRI: >80

Overview

Focal Point Luna® Collection Single circuit recessed linear LED luminaire in matte satin white finish, has 1-piece 20-Gauge steel housing for added strength and durability. This proprietary linear LED module incorporates premium LEDs having more than 60000-Hour average life. It delivers 4000-Lumen light with 3500K color temperature and 80+ CRI. This luminaire has an efficacy of 95 LPW. It has a robust platform to attain excellent thermal management. The luminaire provides slot tee mounting convenience for ease of mounting and includes positional clip to position lighting. It features a perforated shield with acrylic lens to provide even light distribution. The luminaire measuring 4-ft x 2-ft x 5.03-Inch, has a voltage rating of 120/277-Volts and fixture rating of 43-Watts. It is suitable for use in dry or damp locations, corridors, entries and small offices. Recessed linear LED luminaire is UL/cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
LED
Shade Type
Perforated Shield with Acrylic Lens
Manufacturer Name
Focal Point
Manufacturer Part Number
FLUL-24-PS-4000L-35K-1C-UNV -LD1-ST-EQ-WH
Fixture Wattage
43 Watt
Lamp Included
No
Driver Type
0 - 10 Volt Dimming to 10%
Voltage Rating
120/277 Volt
Type
1-Circuit
Mounting
Slot Tee
Item Name
Recessed Linear LED Luminaire
Finish
Matte Satin White
Brand Name
Focal Point
Includes
Positional Clip
Dimmable
Yes
Dimensions
4 ft Length x 2 ft Width x 5.03 Inch Height
Degree of Protection
No
Construction
1-Piece 20 Gauge Steel Housing
Average Life
>60000 Hour Maintenance
Collection
Luna®
Style
Architectural/Classic
Energy Star Flag
No
Socket Type
No
Shape
No
Reflector Type
20 Gauge Steel
Power Factor
>0.9
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed, cUL Certified
Lumens
4000 Lumens
CRI
80.0000
Color Temperature
3500K
Feature8
Actual CRI: >80

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.