Fluke FLUKE-374 Digital True RMS AC/DC Clamp Meter 600-Amp DC 600-Amp Via Jaw 2500-Amp Via Flexible Current Probe AC 600-Volt DC 600-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fluke FLUKE-374 Digital True RMS AC/DC Clamp Meter 600-Amp DC 600-Amp Via Jaw 2500-Amp Via Flexible Current Probe AC 600-Volt DC 600-Volt AC

SKU: 36368
Fluke Digital true RMS AC/DC-clamp meter measures DC current of 600-Amps, AC current of 600-Amps via jaw, AC current of 2500-Amps via flexible current probe, AC input voltage of 600-Volts and DC input voltage of 600-Volts. It has backlit LCD display. This clamp meter with 3000-m operating altitude, works on two AA alkaline batteries. It is suitable to measure 5 - 500-Hz frequency, 1000 mF capacitance and 6000-Ohm resistance. This clamp meter measures temperature in range of -10 to 50 deg C. Proprietary inrush measurement technology filters out noise while capturing motor starting current. It has ergonomic design. True RMS AC/DC-clamp meter is UL listed, CSA/CE certified, ANSI approved and TUV certified.
  • iFlex® flexible current probe (sold separately) expands the measurement range to 2500-Amp AC while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access
  • Large, easy to read backlight display automatically sets the correct measurement range, so you do not need to change the switch positions while taking a measurement
  • Features backlite LCD display

Overview

Fluke Digital true RMS AC/DC-clamp meter measures DC current of 600-Amps, AC current of 600-Amps via jaw, AC current of 2500-Amps via flexible current probe, AC input voltage of 600-Volts and DC input voltage of 600-Volts. It has backlit LCD display. This clamp meter with 3000-m operating altitude, works on two AA alkaline batteries. It is suitable to measure 5 - 500-Hz frequency, 1000 mF capacitance and 6000-Ohm resistance. This clamp meter measures temperature in range of -10 to 50 deg C. Proprietary inrush measurement technology filters out noise while capturing motor starting current. It has ergonomic design. True RMS AC/DC-clamp meter is UL listed, CSA/CE certified, ANSI approved and TUV certified.

Specifications

List UOM Qty
1
Resolution
AC/DC Current: 0.1 Amp, AC/DC Voltage: 0.1 Volt, DC Voltage: 0.1 Milli-Volt, Frequency: 0.1 Hz, Resistance: 0.1 Ohm, Capacitance: 0.1 mF/1 mF
UPC
09596955855
Manufacturer Name
Fluke Corporation
Temperature Coefficient
Add 0.1 x Specified Accuracy for Each deg C Above 28 deg C or below 18 deg C
Type
Digital
Item Name
True RMS AC/DC Clamp Meter
Capacitance
1000 mF
Manufacturer Part Number
FLUKE-374
Brand Name
Fluke
Standards
UL Listed, CSA Certified, CE Marked, ANSI Standard, TUV
Battery Type
(2) AA Alkaline
Accuracy
AC Current: 2% +/-5 Digits (10 - 100 Hz), 2.5% +/-5 Digits (100 - 500 Hz) Via Jaw, 3% +/-5 Digits (5 - 500 Hz) Via Flexible Current Probe, DC Current: 2% +/-5 Digits, AC Voltage: 1.5% +/-5 Digits (20 - 500 Hz), DC Voltage: 1% +/-5 Digits, DC Milli-Volt: 1% +/-5 Digits, Frequency: 0.5% +/-5 Digits, Resistance: 1% +/-5 Digits, Capacitance: 1% +/-4 Digits
UNSPSC
41113630
Temperature Rating
-10 to 50 deg C
Includes
Coated Instruction Card, Safety Information Sheet, Soft Carrying Case, TL75 Test Leads, (2) AA Alkaline Batteries
Frequency Rating
5 - 500 Hz
Dimensions
83 mm Width x 43 mm Depth x 246 mm Height
Resistance
6000 Ohm
Display
Backlit LCD
IP Rating
No
Energy Star Flag
No
Input Auto-V LoZ
No
Humidity
0 - 90% at 10 to 30 deg C, 0 - 75% at 30 to 40 deg C, 0 - 45% at 40 to 55 deg C
Duty Cycle
No
DC Amps
600 Amp
Audible Continuity
No
AC Amps
600 Amp Via Jaw, 2500 Amp Via Flexible Current Probe

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.