Feit Electric BR40/DM/2500/3K/LED Dimmable BR40 LED Lamp 30-Watt E26 Medium Base 2500-Lumens >80 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Feit Electric BR40/DM/2500/3K/LED Dimmable BR40 LED Lamp 30-Watt E26 Medium Base 2500-Lumens >80 CRI 3000K Warm White

SKU: 558386
Feit Electric 30-Watt BR40 E26 Medium lamp base LED lamp offers 2500-Lumens of light output. This dimmable lamp has voltage rating of 120-Volts. It has color rendering index of more than 80. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp measures 6.3-Inch x 5-Inch. It has average life of 25000 hours. This lamp has temperature rating of -13 deg F. It is ideal for recessed lighting and outdoor security applications. Lamp is ETL listed and FCC compliant.
  • Dimmable
  • Incandescent Equivalent Wattage: 250-Watt
  • Instant ON to deliver full brightness
  • Color consistency
  • Low heat
  • Long lasting durability
  • Actual CRI: >80

Overview

Feit Electric 30-Watt BR40 E26 Medium lamp base LED lamp offers 2500-Lumens of light output. This dimmable lamp has voltage rating of 120-Volts. It has color rendering index of more than 80. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp measures 6.3-Inch x 5-Inch. It has average life of 25000 hours. This lamp has temperature rating of -13 deg F. It is ideal for recessed lighting and outdoor security applications. Lamp is ETL listed and FCC compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
30 Watt
Bulb Base Group
Screw-In
Bulb Shape
BR40
Maximum Overall Length
6.3
Start Type
No
Item Name
LED Lamp
Standards
ETL Listed, FCC Compliant
Light Color
Warm White
Lumens
2500 Lumens
Voltage Rating
120 Volt
Temperature Rating
-13 deg F Starting
Incandescent Equivalent Wattage
250
Manufacturer Name
Feit Electric
Manufacturer Part Number
BR40/DM/2500/3K/LED
RoHS Flag
Yes
Designation
BR40/DM/2500/3K/LED
Energy Star Flag
No
Country Of Origin
France
Dimmable
Yes
UNSPSC
41113630
CRI
80.0000
Bulb Base
E26 Medium
Brand Name
Feit Electric
Color Temperature
3000K
Beam Angle
120 Degree
Average Life
25000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.