Fanlight Corporation 5903 T5 InstantFit LED Tube 28-Watt G5 Miniature 2-Pin Base 3200-Lumens 5000K White NaturaLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fanlight Corporation 5903 T5 InstantFit LED Tube 28-Watt G5 Miniature 2-Pin Base 3200-Lumens 5000K White NaturaLED®

SKU: 510348
Fanlight Corporation NaturaLED® 28-Watt T5 G5 Miniature bi-pin InstantFit LED tube offers 3200-Lumens of light output. It supports with instant start FL electronic T8 ballast. The 48-Inch LED tube has color temperature rating of 5000K to radiate white light to the surrounding. It emits or distributes light at beam angle of 325-degree. Tube with noise-free design, features glass construction. Tube has average life of 50000 hours. It withstands temperature rating of -4 to 113 deg F. It is suitable for conference room, meeting room, factory/office, school/university, hospital and hotel. LED tube is cULus listed and FCC/RoHS compliant.
  • Incandescent Equivalent Wattage: 54-Watt
  • Superior color consistency
  • No flickering
  • Noise-free design avoids unwanted sound

Overview

Fanlight Corporation NaturaLED® 28-Watt T5 G5 Miniature bi-pin InstantFit LED tube offers 3200-Lumens of light output. It supports with instant start FL electronic T8 ballast. The 48-Inch LED tube has color temperature rating of 5000K to radiate white light to the surrounding. It emits or distributes light at beam angle of 325-degree. Tube with noise-free design, features glass construction. Tube has average life of 50000 hours. It withstands temperature rating of -4 to 113 deg F. It is suitable for conference room, meeting room, factory/office, school/university, hospital and hotel. LED tube is cULus listed and FCC/RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Power (Wattage)
28 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T5
Maximum Overall Length
48
Start Type
No
Item Name
InstantFit LED Tube
Standards
cULus Certified, DLC Listed, FCC Compliant, RoHS Compliant
Light Color
White
Lumens
3200 Lumens
Temperature Rating
-4 to 113 deg F
Sub Brand
NaturaLED®
Incandescent Equivalent Wattage
54
Material
Glass
UPC
84436605903
Manufacturer Name
Fanlight Corporation
Manufacturer Part Number
5903
Designation
LED28T5/FR32/850/IF
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
Bulb Base
2-Pin G5 Miniature
Brand Name
Fanlight Corporation
Color Temperature
5000K
Beam Angle
325 Degree
Average Life
50000 Hour

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.