Fanlight Corporation 1578 ED28 HID Metal Halide Lamp 320-Watt E39 Mogul Base 32000-Lumens 65 CRI 4200K Plusrite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fanlight Corporation 1578 ED28 HID Metal Halide Lamp 320-Watt E39 Mogul Base 32000-Lumens 65 CRI 4200K Plusrite®

SKU: 461112
Standard Pack/Case Quantity: 12/Case
Fanlight Corporation Plusrite® High intensity discharge metal halide lamp produces a spectacular white light at 32000 Lumens, using only 320-Watt of energy. It has a color temperature of 4200K and CRI of 65 for superior color rendering. It features up to 20000 hour lamp life. The lamp is suitable for wall fixture lights, recessed downlights and flood lights.
  • Long life design
  • Enclosed fixture rated
  • 5-Inch long light center
  • For wall fixture lights, recessed downlights, flood lights

Overview

Fanlight Corporation Plusrite® High intensity discharge metal halide lamp produces a spectacular white light at 32000 Lumens, using only 320-Watt of energy. It has a color temperature of 4200K and CRI of 65 for superior color rendering. It features up to 20000 hour lamp life. The lamp is suitable for wall fixture lights, recessed downlights and flood lights.

Specifications

List UOM Qty
1
Order UOM
ea
Light Color
No
Bulb Base Group
Screw-In
Bulb Shape
ED28 Elliptical Dimple
Wattage
320
Item Name
HID Metal Halide Lamp
Maximum Overall Length
8.31
Operating Position
Universal
Start Type
Pulse
Sub Brand
Plusrite®
Bulb Overall Shape
Ellipsoidal Dimple
Lumens
32000 Lumens Initial
UPC
84436601578
Manufacturer Name
Fanlight Corporation
Manufacturer Part Number
1578
UNSPSC
39101600
Dimmable
No
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Designation
MS320/ED28/PS/U/4K
ANSI Code
M154/E, M132/E
Average Life
2000 Hour
CRI
65.0000
Brand Name
Fanlight Corporation
Bulb Base
E39 Mogul Screw
Bulb Color/Finish
Clear
Color Temperature
4200K

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.