ESPEN L48T8/840/12G-EB-AC Dimmable T8 Commercial Grade LED Tube 12-Watt 1900-Lumens 83+ CRI 4000K RetroFlex™

  

*Images are for illustration purposes only and may not be an exact representation of the product

ESPEN L48T8/840/12G-EB-AC Dimmable T8 Commercial Grade LED Tube 12-Watt 1900-Lumens 83+ CRI 4000K RetroFlex™

SKU: 567264
ESPEN RetroFlex™ 12-Watt T8 Commercial grade LED tube offers 1900-Lumens of light output. The 48-Inch dimmable LED tube has electronic ballast that regulates the current flow. It has color rendering index of more than 83 and color temperature rating of 4000K to ensure optimal light to the surrounding. LED tube has an efficacy of 118 LPW. It emits or distributes light at beam angle of 325-degree. It has thermal fuse that provides protection against arcing. Tube features glass construction with ArmorCoat shatter-proof coating. Tube has average life of 50000 hours. It uses non-shunted rapid start sockets and allows quick installation. It is suitable for use in food areas, refrigerated food displayers, controls and sensors. LED tube is cULus listed, RoHS compliant, NSF approved and Energy Star rated.
  • Dimmable
  • NSF 2 rated with ArmorCoat shatterproof technology
  • Requires no rewiring
  • Instant ON design without delay or warm up time
  • Offers guaranteed performance even in cold temperature applications
  • Features wide viewing angle
  • Actual CRI: 83+

Overview

ESPEN RetroFlex™ 12-Watt T8 Commercial grade LED tube offers 1900-Lumens of light output. The 48-Inch dimmable LED tube has electronic ballast that regulates the current flow. It has color rendering index of more than 83 and color temperature rating of 4000K to ensure optimal light to the surrounding. LED tube has an efficacy of 118 LPW. It emits or distributes light at beam angle of 325-degree. It has thermal fuse that provides protection against arcing. Tube features glass construction with ArmorCoat shatter-proof coating. Tube has average life of 50000 hours. It uses non-shunted rapid start sockets and allows quick installation. It is suitable for use in food areas, refrigerated food displayers, controls and sensors. LED tube is cULus listed, RoHS compliant, NSF approved and Energy Star rated.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Power (Wattage)
12 Watt Lamp, 14 Watt System
Bulb Base Group
No
Bulb Shape
T8
Maximum Overall Length
48
Start Type
No
Item Name
LED Tube
Standards
cULus Certified, RoHS Compliant, DLC Rated, Energy Star and Reg Qualified, NSF Approved
Light Color
No
Lumens
1900 Lumens
Type
Commercial Grade
Sub Brand
RetroFlex™
Material
Glass
Manufacturer Name
ESPEN Technology
Manufacturer Part Number
L48T8/840/12G-EB-AC
RoHS Flag
Yes
Designation
L48T8/840/12G-EB-AC
Energy Star Flag
No
Country Of Origin
France
Dimmable
Yes
UNSPSC
41113630
CRI
83.0000
Bulb Base
No
Brand Name
ESPEN
Color Temperature
4000K
Beam Angle
325 Degree
Ballast Type
Electronic
Average Life
50000 Hour
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.