Erico 16MB1824 Caddy® Armour Spring Steel 1-Inch EMT Box/Conduit Hanger With Flange Clip Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico 16MB1824 Caddy® Armour Spring Steel 1-Inch EMT Box/Conduit Hanger With Flange Clip Caddy®

SKU: 180979
Standard Pack/Case Quantity: 25/Pack
Erico Caddy® Box/conduit hanger with flange clip in Caddy Armour finish, features spring steel construction. This 1-Inch EMT hanger supports electrical box and/or conduit with single and multiple runs from beam flanges without offset bending conduit. Hanger is cULus listed and NEC®/CEC certified.
  • One assembly offers support for electrical box and/or conduit from beam flanges
  • Does not requires offset bending conduit
  • Minimizes drop wires by 66%
  • 0.3125 - 0.5-Inch thickness Flange

Overview

Erico Caddy® Box/conduit hanger with flange clip in Caddy Armour finish, features spring steel construction. This 1-Inch EMT hanger supports electrical box and/or conduit with single and multiple runs from beam flanges without offset bending conduit. Hanger is cULus listed and NEC®/CEC certified.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Item Name
Box/Conduit Hanger With Flange Clip
Standard Pack/Case Quantity
25/Pack
Energy Star Flag
No
Brand Name
Erico
Country Of Origin
United States of America
RoHS Flag
Not Applicable to this product
UNSPSC
39121701
GTIN
00782856520085
Standards
cULus Certified, NEC and Reg and CEC Compliant
Material
Spring Steel
Color/Finish
Caddy® Armor
Size
1 Inch EMT
Sub Brand
Caddy®
UPC
78285652008
Manufacturer Name
Erico
Manufacturer Part Number
16MB1824

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.