Encore Wire THHN-10-SOL-OE-PULLPRO-500 Solid Copper THHN Cable 10-AWG 500-ft Coil Orange Pullpro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Encore Wire THHN-10-SOL-OE-PULLPRO-500 Solid Copper THHN Cable 10-AWG 500-ft Coil Orange Pullpro®

SKU: 349736
Encore Wire Pullpro® 10-AWG Copper THHN cable has orange jacket to withstand harsh environmental conditions. The PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 600-Volts. This 500-ft cable comes in a coil.
  • Solid THHN cable
  • Features PVC insulation
  • Suitable for industrial, commercial and residential applications

Overview

Encore Wire Pullpro® 10-AWG Copper THHN cable has orange jacket to withstand harsh environmental conditions. The PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 600-Volts. This 500-ft cable comes in a coil.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
THHN-10-SOL-OE-PULLPRO-500
UNSPSC
26121524
Wire Gauge Size
10 AWG
Brand Name
Encore Wire
UPC
73937396248
Manufacturer Name
Encore Wire
Voltage Rating
600 Volt
Sub Brand
Pullpro®
Energy Star Flag
No
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
No
Length
500
Color
Orange
Packing Type
Coil
Stranded/Solid
Solid
Item Name
THHN Cable

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.