Emerson G19 Glass Bell Lamp Shade 2-1/4-Inch Washed Frosted Universal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson G19 Glass Bell Lamp Shade 2-1/4-Inch Washed Frosted Universal

SKU: 65504
Emerson Universal Collection Bell lamp shade in washed frosted color, is made with durable glass to suit a wide array of decor styles. It has 2-1/4-Inch fitter.
  • Glass construction
  • Comes in washed frosted color
  • 2-1/4-Inch fitter

Overview

Emerson Universal Collection Bell lamp shade in washed frosted color, is made with durable glass to suit a wide array of decor styles. It has 2-1/4-Inch fitter.

Specifications

List UOM Qty
1
Order UOM
pk
Finish
No
Dimmable
No
Degree of Protection
No
Shade Type
No
Lamp Included
No
Socket Type
No
Shape
No
UNSPSC
39111800
Material
Glass
Item Name
Lamp Shade
Brand Name
Emerson
Energy Star Flag
No
Type
Bell
Color
Washed Frosted
Manufacturer Part Number
G19
Dimensions
2-1/4 Inch Fitter
Collection
Universal
UPC
03084400139
Manufacturer Name
Emerson Industrial
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.