Emergi-Lite FPDL-U (1/2) T5 T8 Fluorescent Emergency Ballast 120/277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emergi-Lite FPDL-U (1/2) T5 T8 Fluorescent Emergency Ballast 120/277-Volt AC

SKU: 328649
Emergi-Lite Fluorescent emergency ballast has an ultra-reliable steel housing construction for long-life durability. It features instant/rapid start type and high capacity, automatic, dust-tight instantaneous transfer relay. It is voltage rated at 120/277-Volts AC, power rated at 3.7-Watts, temperature rated at 68 to 122 deg F and frequency rated at 60-Hz. This ballast supports one or two T5, T8 fluorescent lamps that provide wide range of lumen output. It is suitable for convert new or existing fluorescent fixtures in emergency lighting units 1350-Lumen. It comes with NiCd battery, fully automatic solid state charger, transfer circuit and high frequency inverter. It is wired to operate switched, un-switched or normally off fixtures without affecting normal operation. The fluorescent emergency ballast is UL924 listed.
  • Will cold start and illuminate lamps
  • Low voltage disconnect prevents over discharge of battery
  • Automatic brownout protection
  • Battery connector prevents battery discharge during installation
  • Red charger monitor LED indicates charging of the battery and AC present
  • Momentary test switch allows for quick operational check of entire system
  • For convert new or existing fluorescent fixtures in emergency lighting units 1350 Lumens

Overview

Emergi-Lite Fluorescent emergency ballast has an ultra-reliable steel housing construction for long-life durability. It features instant/rapid start type and high capacity, automatic, dust-tight instantaneous transfer relay. It is voltage rated at 120/277-Volts AC, power rated at 3.7-Watts, temperature rated at 68 to 122 deg F and frequency rated at 60-Hz. This ballast supports one or two T5, T8 fluorescent lamps that provide wide range of lumen output. It is suitable for convert new or existing fluorescent fixtures in emergency lighting units 1350-Lumen. It comes with NiCd battery, fully automatic solid state charger, transfer circuit and high frequency inverter. It is wired to operate switched, un-switched or normally off fixtures without affecting normal operation. The fluorescent emergency ballast is UL924 listed.

Specifications

List UOM Qty
1
Order UOM
ea
Blade Material
No
Grille Shape
No
Finish
No
Ballast Wattage
3.7 Watt
Item Name
Fluorescent Emergency Ballast
UNSPSC
41113630
UPC
78268339400
Energy Star Flag
No
Standards
UL 924 Listed
Material
Steel
Manufacturer Part Number
FPDL-U
Temperature Rating
68 to 122 deg F
Voltage Rating
120/277 Volt AC
Dimensions
14-1/4 Inch Length x 2-1/8 Inch Width x 1-1/8 Inch Height
Dimmable
No
Brand Name
Emergi-Lite
Frequency Rating
60 Hz
Manufacturer Name
Emergi-Lite
Number of Lamps
2.0000
Start Type
Instant/Rapid
Lamp Type
T5, T8

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.