Elite Lighting 8-OC1-LED-8000L-DIM10-MVOLT- 40K-80 Linear Curve LED Luminaire 8000-Lumens 85 CRI 4000K Frosted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting 8-OC1-LED-8000L-DIM10-MVOLT- 40K-80 Linear Curve LED Luminaire 8000-Lumens 85 CRI 4000K Frosted

SKU: 506071
Elite Lighting OC1 series LED Linear curve luminaire delivers 8000-Lumens of bright light for all your working needs. It has heavy duty 20-gauge steel construction with high gloss baked white enamel finish for durability and maximum corrosion resistance. The luminaire features frosted extruded lens that delivers highly efficient volumetric light. It has a color temperature of 4000K and CRI of 85 for superior color rendering. Its shallow design makes it ideal for commercial and industrial spaces requiring general illumination. This luminaire is suitable for narrow area layouts hallways/corridors, office buildings, schools, hospitals, public walkway areas, parking lots and industrial. LED linear curve luminaire is DLC listed.
  • Pretreated with 5-stage iron phosphate process to ensure superior paint adhesion
  • Standard reflector comes in white highly reflective finish
  • Emergency battery backup comes pre-installed on the fixture and emergency push button is installed on the fixture for easy access and aesthetics
  • Suitable for surface or suspended mounting
  • Individual or continuous row mounting
  • Lightweight design enables easier installation
  • Power factor of 0.9 to 1
  • Narrow area layouts hallways/corridors, office buildings, schools, hospitals, public walkway areas, parking lots and industrial

Overview

Elite Lighting OC1 series LED Linear curve luminaire delivers 8000-Lumens of bright light for all your working needs. It has heavy duty 20-gauge steel construction with high gloss baked white enamel finish for durability and maximum corrosion resistance. The luminaire features frosted extruded lens that delivers highly efficient volumetric light. It has a color temperature of 4000K and CRI of 85 for superior color rendering. Its shallow design makes it ideal for commercial and industrial spaces requiring general illumination. This luminaire is suitable for narrow area layouts hallways/corridors, office buildings, schools, hospitals, public walkway areas, parking lots and industrial. LED linear curve luminaire is DLC listed.

Specifications

List UOM Qty
1
Order UOM
ea
Shade Type
No
Manufacturer Name
Elite Lighting
Manufacturer Part Number
8-OC1-LED-8000L-DIM10-MVOLT- 40K-80
Lamp Included
No
Voltage Rating
120 - 277 Volt AC
Item Name
Linear Curve LED Luminaire
Finish
Frosted
Brand Name
Elite Lighting
Dimmable
No
Dimensions
96 Inch Length x 5 Inch Width x 5.75 Inch Height
Degree of Protection
No
Frequency Rating
50/60 Hz
Energy Star Flag
No
Socket Type
No
Shape
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
DLC Listed
Lumens
8000 Lumens
CRI
85.0000
Color Temperature
4000K
Feature8
Narrow area layouts hallways/corridors, office buildings, schools, hospitals, public walkway areas, parking lots and industrial

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.