Elite Lighting 24-OP-3-32T8-18LD-ADV-7 Parabolic Troffer With 3-Inch Deep Louver 120 - 277-Volt Rectangle (3) 32-Watt 18 Cell T8 Fluorescent Silver Diffuse

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting 24-OP-3-32T8-18LD-ADV-7 Parabolic Troffer With 3-Inch Deep Louver 120 - 277-Volt Rectangle (3) 32-Watt 18 Cell T8 Fluorescent Silver Diffuse

SKU: 500537
Elite Lighting Parabolic troffer with 3-Inch deep louvers, has anodized aluminum construction for longer life. It utilizes (3) 32-Watt 18 cell T8 fluorescent lamps for energy efficiency, superior color rendering and long life. The housing and door frame interface gives a superior mechanical light seal and hinges down for easy lamp replacement. The all sides and corners of troffer are turned in and hemmed for safe handling and installation and has four corner tie points for safety wire support when required. It is supplied with Philips Advance, GE or Universal ballast that can be accessed from below the ceiling. It is suitable for educational institutions, health care facilities, department stores & any other retail application. Parabolic troffer is UL/C-UL listed to US and Canadian standard.
  • Black inside reveal provides floating louvers appearance
  • Built-in earthquake clips standard
  • Supplied standard with Philips advance, GE or universal ballast
  • For educational institutions, health care facilities, department stores & any other retail application

Overview

Elite Lighting Parabolic troffer with 3-Inch deep louvers, has anodized aluminum construction for longer life. It utilizes (3) 32-Watt 18 cell T8 fluorescent lamps for energy efficiency, superior color rendering and long life. The housing and door frame interface gives a superior mechanical light seal and hinges down for easy lamp replacement. The all sides and corners of troffer are turned in and hemmed for safe handling and installation and has four corner tie points for safety wire support when required. It is supplied with Philips Advance, GE or Universal ballast that can be accessed from below the ceiling. It is suitable for educational institutions, health care facilities, department stores & any other retail application. Parabolic troffer is UL/C-UL listed to US and Canadian standard.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Shape
Rectangular
Ballast Type
Advance Mark-7
Number of Lamps
3.0000
Mounting
Recessed
Lamp Wattage
32 Watt
Dimmable
No
Dimensions
47-5/8 Inch Length x 23-5/8 Inch Width x 4-5/8 Inch Height
Fixture Wattage
96 Watt
Lamp Included
No
Lamp Type/Designation
(3) 32 Watt 18 Cell T8 Fluorescent
Shade Type
No
Degree of Protection
No
Construction
Anodized Aluminum
Socket Type
No
Manufacturer Name
Elite Lighting
Manufacturer Part Number
24-OP-3-32T8-18LD-ADV-7
Standards
UL/cUL Listed to US and Canadian Standard, DLC Listed
Brand Name
Elite Lighting
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Finish
Silver Diffuse
Item Name
Parabolic Troffer With 3 Inch Deep Louver

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.