Elegant ST18LED301 Dimmable ST19 LED Light 3-Watt E26 Medium Base 300-Lumens 80 CRI 2200K Amber Elitco

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elegant ST18LED301 Dimmable ST19 LED Light 3-Watt E26 Medium Base 300-Lumens 80 CRI 2200K Amber Elitco

SKU: 528267
Elegant Elitco LED Light lamp delivers up to 300-Lumens of usable light. This 3-Watt lamp has a color temperature of 2200K and CRI of 80 for superior color rendering. The light lasts up to 15000 hours. It works with 120-Volt power supply. The lamp is dry location rated and suitable for indoor lighting. LED light lamp is UL, FCC and ETL listed.
  • Vintage Edison lamp for a distinctive look
  • Equivalent light output of a 40-Watt incandescent lamp
  • Dimmable with most dimmer and can dim smoothly from 5 to 100%
  • 40-Watt ST18 halogen replacement that has a rated life of 15,000 hours
  • Has electroplated base, integrated driver
  • Indoor lighting

Overview

Elegant Elitco LED Light lamp delivers up to 300-Lumens of usable light. This 3-Watt lamp has a color temperature of 2200K and CRI of 80 for superior color rendering. The light lasts up to 15000 hours. It works with 120-Volt power supply. The lamp is dry location rated and suitable for indoor lighting. LED light lamp is UL, FCC and ETL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
60 Hz
Bulb Overall Shape
Straight Tubular
Power (Wattage)
3 Watt
Bulb Base Group
Screw-In
Bulb Shape
ST19
Maximum Overall Length
5.51
Start Type
No
Item Name
LED Light
Standards
UL, ETL, FCC Listed
Light Color
No
Lumens
300 Lumens
Voltage Rating
120 Volt
Sub Brand
Elitco
Material
Glass
UPC
84814508296
Manufacturer Name
Elegant
Manufacturer Part Number
ST18LED301
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
80.0000
Bulb Color/Finish
Amber
Bulb Base
E26 Medium
Brand Name
Elegant
Color Temperature
2200K
Beam Angle
360 Degree
Average Life
15000 Hour
Amperage Rating
30 Milli-Amp

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.