Edwards 46E Push To Make Then Break and Repeat On Return Rolling Ball Contact Switch 0.5 - 1-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 46E Push To Make Then Break and Repeat On Return Rolling Ball Contact Switch 0.5 - 1-Amp

SKU: 7312
Edwards Rolling ball contact switch has voltage rating of 12/24/48-Volts and current rating of 0.5 - 1-Amp. It has contact rating of 2-Amps at 12-Volt AC/Volt DC, 2-Amps at 24-Volt AC, 1-Amp at 24-Volt DC, 1-Amp at 48-Volt AC and 0.5-Amps at 48-Volt DC. Switch accommodates 13/16-Inch Dia x 1-1/8-Inch hole. It is great for applications where a momentary contact is desired such as door chime entry applications.
  • Insulated, rugged device operates from pressure in any direction
  • Ensures quick installation
  • Low voltage rated
  • Insulated for added safety
  • Perfect for use on doors, windows, transoms, burglar alarms and machinery

Overview

Edwards Rolling ball contact switch has voltage rating of 12/24/48-Volts and current rating of 0.5 - 1-Amp. It has contact rating of 2-Amps at 12-Volt AC/Volt DC, 2-Amps at 24-Volt AC, 1-Amp at 24-Volt DC, 1-Amp at 48-Volt AC and 0.5-Amps at 48-Volt DC. Switch accommodates 13/16-Inch Dia x 1-1/8-Inch hole. It is great for applications where a momentary contact is desired such as door chime entry applications.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Sensing Method
No
Shape
No
Actuator
No
Action
No
Contact Rating
2 Amp at 12 Volt AC/Volt DC, 2 Amp at 24 Volt AC, 1 Amp at 24 Volt DC, 1 Amp at 48 Volt AC, 0.5 Amp at 48 Volt DC
Amperage Rating
0.5 - 1 Amp
Finish
No
Brand Name
Edwards
Manufacturer Part Number
46E
Manufacturer Name
Edwards Signaling
UPC
78264026785
Item Name
Rolling Ball Contact Switch
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39122216
GTIN
00782640267851
Type
Push To Make, Then Break and Repeat On Return
Size
13/16 Inch Dia x 1-1/8 Inch Depth Hole
Voltage Rating
12/24/48 Volt

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.