Eclipse Tools 800-153 1/4-Inch Slotted Screwdriver 12.2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eclipse Tools 800-153 1/4-Inch Slotted Screwdriver 12.2-Inch

SKU: 578398
Eclipse Tools Screwdriver features slotted tip of size 1/4-Inch and a 8-Inch long shank made of SVCM alloy steel. The 12.2-Inch screwdriver comes in satin chrome/chrome-plated finish for superior corrosion resistance. Black colored soft cushion gripped handle has acetate and thermoplastic vulcanizate construction for greater comfort and torque. Screwdriver meets DIN, ISO and ANSI Standards.
  • Ergonomic and soft cushion handle fits your hand and offers best comfort as well as firm grip
  • Acetate and TPV handle provides nonslip grip as well as resistance to chemical, oil and most solvents
  • The blade of screwdriver is made of special high quality SVCM alloy steel for long life
  • Blade tip assures a perfect fit in every screw head
  • Has screw symbol and tip size marking on handle end to find the right screwdriver for the job
  • Features magnetic tip

Overview

Eclipse Tools Screwdriver features slotted tip of size 1/4-Inch and a 8-Inch long shank made of SVCM alloy steel. The 12.2-Inch screwdriver comes in satin chrome/chrome-plated finish for superior corrosion resistance. Black colored soft cushion gripped handle has acetate and thermoplastic vulcanizate construction for greater comfort and torque. Screwdriver meets DIN, ISO and ANSI Standards.

Specifications

List UOM Qty
1
Order UOM
ea
Brand Name
Eclipse Tools
Finish
Satin Chrome/Chrome Plated
Handle Color
Black
Handle Material
Acetate and Thermoplastic Vulcanizate
Tip Type
Slotted
UNSPSC
27111701
Energy Star Flag
No
Tip Size
1/4 Inch
Handle Type
Ergonomic and Soft Cushion Grip
Shank Material
SVCM Alloy Steel
Shank Length
8
Overall Length
12.2
Item Name
Screwdriver
Shank Type
No
GTIN
00617293021638
UPC
61729302163
Manufacturer Name
Eclipse Tools Prokits Products
Standards
Meets DIN, ISO and ANSI Standards
Manufacturer Part Number
800-153
Nose Type
No
Side Cutter
No
Jaw Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.