EBOX 6-12RT Galvanized Steel Rainproof Wiring Trough 72-Inch x 12-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

EBOX 6-12RT Galvanized Steel Rainproof Wiring Trough 72-Inch x 12-Inch x 12-Inch

SKU: 349920
EBOX NEMA 3R Slide-on rain-proof wiring trough in galvanized finish, features steel construction. It measures 12-Inch x 12-Inch x 72-Inch. This shielded wiring trough resists falling rain, snow or sleet. Mount this wiring trough using plated steel screws. Wiring trough is UL/cUS listed.
  • Drip shield top, front and back protect from falling rain, snow or sleet
  • Slide-on removable cover fastened with plated steel screws along bottom edge
  • Measures 12-Inch x 12-Inch x 72-Inch

Overview

EBOX NEMA 3R Slide-on rain-proof wiring trough in galvanized finish, features steel construction. It measures 12-Inch x 12-Inch x 72-Inch. This shielded wiring trough resists falling rain, snow or sleet. Mount this wiring trough using plated steel screws. Wiring trough is UL/cUS listed.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Packing Type
No
Schedule
No
Material
Steel
Item Name
Rainproof Wiring Trough
Brand Name
EBOX
Length
72
Cover Type
Slide-On
Standards
UL/cUS Listed
GTIN
00806101014966
UNSPSC
39131714
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Enclosure
NEMA 3R
Energy Star Flag
No
Finish
Galvanized
Height
12
Width
12
UPC
80610101496
Manufacturer Part Number
6-12RT
Manufacturer Name
EBOX

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.