Eaton QBHW1015 Bolt-On Mount Type QBHW Industrial Miniature Circuit Breaker 1-Pole 15-Amp 120/240-Volt AC Quicklag®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QBHW1015 Bolt-On Mount Type QBHW Industrial Miniature Circuit Breaker 1-Pole 15-Amp 120/240-Volt AC Quicklag®

SKU: 128462
Standard Pack/Case Quantity: 24/Pack
Eaton Quicklag® Type QBHW industrial miniature circuit breaker with shunt trip is a 1-Pole, 1-Phase breaker with interrupt rating of 22-Kilo-Amps. This circuit breaker is current rated at 15-Amps and voltage rated at 120/240-Volts AC. This bolt-on breaker features thermal magnetic tripping and includes trip indication. The non-interchangeable breaker with extended tang line terminal connection, accommodates copper/aluminum wire of size 14 to 4-AWG. It is equipped with field mountable accessories to make fitting and on-site custom configuration easy. Circuit breaker meets UL489, CSA and HACR standards.
  • HACR rated
  • Switching duty rated for 120-Volt AC fluorescent light applications
  • Field mountable accessories make fitting and on-site custom configuration easy
  • For industrial use

Overview

Eaton Quicklag® Type QBHW industrial miniature circuit breaker with shunt trip is a 1-Pole, 1-Phase breaker with interrupt rating of 22-Kilo-Amps. This circuit breaker is current rated at 15-Amps and voltage rated at 120/240-Volts AC. This bolt-on breaker features thermal magnetic tripping and includes trip indication. The non-interchangeable breaker with extended tang line terminal connection, accommodates copper/aluminum wire of size 14 to 4-AWG. It is equipped with field mountable accessories to make fitting and on-site custom configuration easy. Circuit breaker meets UL489, CSA and HACR standards.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
3.9 Inch Length x 1.2 Inch Width x 4.8 Inch Height
Mounting
Bolt-On
Phase
1
Number of Poles
1
Brand Name
Eaton
Item Name
Industrial Miniature Circuit Breaker
Interrupt Rating
22 Kilo-Amp
Conductor Size
14-4 AWG Copper/Aluminum
Manufacturer Name
Eaton
UPC
78667939200
Actuator
No
Sub Brand
Quicklag®
Voltage Rating
120/240 Volt AC
Type
Type QBHW
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Extended Tang Line Side
Amperage Rating
15 Amp
Manufacturer Part Number
QBHW1015
Standard Pack/Case Quantity
24/Pack
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39121603
Standards
UL 489 Listed, CSA Certified
GTIN
00786679392003
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.