Eaton QBGFT2040 Type QBGFT Ground Fault Circuit Breaker 2-Pole 40-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton QBGFT2040 Type QBGFT Ground Fault Circuit Breaker 2-Pole 40-Amp 120/240-Volt AC

SKU: 608639
Eaton Type QBGFT 2-Pole ground fault circuit breaker is rated at 40-Amps and 120/240-Volt AC. The interrupt rating of this circuit breaker is 10-Kilo-Amps. This circuit breaker with load side lug terminal connections, employs non-interchangeable and thermal magnetic and long-time and instantaneous trip with 5-Milli-Amps range for ensuring reliable performance. This circuit breaker supports bolt-on mounting, therefore makes installation easier. It withstands a temperature of 40 deg C. Circuit breaker is UL listed and HACR rated.
  • Interrupt rating of 10-Kilo-Amps
  • Current rating of 40-Amps
  • Employs bolt-on mountable design for ease of installation

Overview

Eaton Type QBGFT 2-Pole ground fault circuit breaker is rated at 40-Amps and 120/240-Volt AC. The interrupt rating of this circuit breaker is 10-Kilo-Amps. This circuit breaker with load side lug terminal connections, employs non-interchangeable and thermal magnetic and long-time and instantaneous trip with 5-Milli-Amps range for ensuring reliable performance. This circuit breaker supports bolt-on mounting, therefore makes installation easier. It withstands a temperature of 40 deg C. Circuit breaker is UL listed and HACR rated.

Specifications

List UOM Qty
1
Order UOM
ea
Mounting
Bolt-On
Phase
No
Number of Poles
2
Brand Name
Eaton
Item Name
Ground Fault Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Manufacturer Name
Eaton
UPC
78667602674
Actuator
No
Voltage Rating
120/240 Volt AC
Type
Type QBGFT
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Trip Range
5 Milli-Amp
Terminal Connection
Load Side Lug
Temperature Rating
40 deg C
Amperage Rating
40 Amp
Manufacturer Part Number
QBGFT2040
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39121603
Standards
UL 489 Listed, HACR Rated
GTIN
00786676026741
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.