Eaton P1A225BT42CH01 Panelboard Interior

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton P1A225BT42CH01 Panelboard Interior

SKU: 159219
Eaton Panelboard interior has a voltage rating of 208Y/120-Volts, current rating of 225-Amps and power rating of 4-Watts. This fully rated 3-Phase panelboard has 42 circuits with copper main bus, 100-Amp and 3P EDB main breaker (top-fed). It is surface mountable.
  • Fully rated 3-Phase panelboard
  • Surface mountable
  • Has 42 circuits and copper main bus

Overview

Eaton Panelboard interior has a voltage rating of 208Y/120-Volts, current rating of 225-Amps and power rating of 4-Watts. This fully rated 3-Phase panelboard has 42 circuits with copper main bus, 100-Amp and 3P EDB main breaker (top-fed). It is surface mountable.

Specifications

List UOM Qty
1
RoHS Flag
Contact manufacturer
Neutral Type
No
GTIN
00786680241079
Finish
No
Item Name
Panelboard Interior
Phase
No
UNSPSC
41113630
UPC
78668024107
Manufacturer Name
Eaton
Manufacturer Part Number
P1A225BT42CH01
Energy Star Flag
No
Country Of Origin
Mexico
Degree of Protection
No
Brand Name
Eaton
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.