Eaton DH221FRK 2-Wire 2-Pole Fusible K Series Heavy-Duty Safety Switch 240-Volt AC 30-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton DH221FRK 2-Wire 2-Pole Fusible K Series Heavy-Duty Safety Switch 240-Volt AC 30-Amp NEMA 3R

SKU: 197193
Eaton K-series Heavy duty safety switch has corrosion-resistant painted galvanized 316-grade stainless steel construction for long-life durability. This 2-Pole, 2-Wire switch features Class H fuse and mechanically interlocked cover to prevent easy access when the switch is in the ON position. This horsepower rated switch operates at a voltage rating of 240-Volts AC and current rating of 30-Amps. It comes with clearly visible palm fitting red handle, tri-lingual nameplates and quick-break blades. It is used to open or close an electrical circuit and suitable for service entrance use, heavy commercial and industrial applications. The heavy duty safety switch is UL listed.
  • All general duty switches above 200-Amps and all heavy duty switches incorporate K-series switch design features
  • Deionizing arc chutes, arc chutes confine and suppress the arcs produced by opening contacts under load
  • Visible ON/OFF indication
  • For heavy commercial, industrial use

Overview

Eaton K-series Heavy duty safety switch has corrosion-resistant painted galvanized 316-grade stainless steel construction for long-life durability. This 2-Pole, 2-Wire switch features Class H fuse and mechanically interlocked cover to prevent easy access when the switch is in the ON position. This horsepower rated switch operates at a voltage rating of 240-Volts AC and current rating of 30-Amps. It comes with clearly visible palm fitting red handle, tri-lingual nameplates and quick-break blades. It is used to open or close an electrical circuit and suitable for service entrance use, heavy commercial and industrial applications. The heavy duty safety switch is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Maximum Load Capacity
1-Phase: 1.5 hp at 240 Volt AC (Standard), 5 hp at 250 Volt DC
Voltage Rating
240 Volt AC
Type
K Series
Fuse Type
Class H
Fusible
Fusible without Neutral
Item Name
Heavy-Duty Safety Switch
Material
Steel
Neutral Type
No
Mounting
Surface
NEMA Rating
NEMA 3R
Number of Poles
2
Number of Wires
2.0000
Phase
1
UNSPSC
39122205
GTIN
00786685176741
RoHS Flag
Contact manufacturer
UPC
78668517674
Manufacturer Name
Eaton
Manufacturer Part Number
DH221FRK
Energy Star Flag
No
Country Of Origin
United States of America
Finish
Painted Galvanized
Standards
UL Listed
Dimensions
9.89 Inch Width x 7-3/4 Inch Depth x 16.27 Inch Height
Contact Configuration
2PST
Brand Name
Eaton
Amperage Rating
30 Amp
Actuator
No
Degree of Protection
No
Body Style
No
Color Code
No
Element Type
No
Fuse Class
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.