Eaton BR260ST Plug-On Mount Circuit Breaker With Shunt Trip 2-Pole 60-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BR260ST Plug-On Mount Circuit Breaker With Shunt Trip 2-Pole 60-Amp 120/240-Volt AC

SKU: 112118
Standard Pack/Case Quantity: 5/Pack
Eaton Type BR circuit breaker with shunt trip, is a 2-Pole, 1-Phase breaker with interrupt rating of 10-Kilo-Amps. This circuit breaker is current rated at 60-Amps and voltage rated at 120/240-Volts AC. The plug-on breaker features thermal magnetic tripping and rejection tab. It accommodates copper/aluminum wire of size 8 to 1/0-AWG. Circuit breaker meets UL 489 and Federal Specifications Classification W-C375 standards.
  • Rejection tab featured
  • 120/240-Volts AC rated
  • Comes with shunt trip
  • For use with type BR loadcenters

Overview

Eaton Type BR circuit breaker with shunt trip, is a 2-Pole, 1-Phase breaker with interrupt rating of 10-Kilo-Amps. This circuit breaker is current rated at 60-Amps and voltage rated at 120/240-Volts AC. The plug-on breaker features thermal magnetic tripping and rejection tab. It accommodates copper/aluminum wire of size 8 to 1/0-AWG. Circuit breaker meets UL 489 and Federal Specifications Classification W-C375 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Mounting
Plug-On
Phase
1
Number of Poles
2
Brand Name
Eaton
Item Name
Circuit Breaker With Shunt Trip
Interrupt Rating
10 Kilo-Amp
Conductor Size
8-1/0 AWG Copper/Aluminum
Manufacturer Name
Eaton
UPC
78667600036
Actuator
No
Voltage Rating
120/240 Volt AC
Trip Type
Thermal Magnetic, Common
Temperature Rating
60 or 75 deg C
Amperage Rating
60 Amp
Manufacturer Part Number
BR260ST
Standard Pack/Case Quantity
5/Pack
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39121603
Standards
UL 489 Listed, Federal Specifications Classification W-C375
GTIN
00786676000369
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.