Dottie FENW14112 Zinc Plated Steel Fender Washer 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie FENW14112 Zinc Plated Steel Fender Washer 1/4-Inch

SKU: 457993
Standard Pack/Case Quantity: 100/Pack, 1000/Master Pack
Dottie Fender washer in zinc-plated finish, has steel construction for added durability. It incorporates an inside diameter of 1/4-Inch and outside diameter of 1-1/2-inches. Washer features a large surface to bear great load and is ideal for general-purpose applications.
  • Offers a large load bearing surface
  • Made from steel for added strength and durability
  • Has zinc-plated finish for corrosion resistance
  • Suitable for general-purpose applications

Overview

Dottie Fender washer in zinc-plated finish, has steel construction for added durability. It incorporates an inside diameter of 1/4-Inch and outside diameter of 1-1/2-inches. Washer features a large surface to bear great load and is ideal for general-purpose applications.

Specifications

List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Made In America
Yes
RoHS Flag
No
UNSPSC
31161823
GTIN
00781002155201
Outside Diameter
1.5
Brand Name
Dottie
Finish
Zinc Plated
Inside Diameter
0.25
Item Name
Fender Washer
Material
Steel
Standard Pack/Case Quantity
100/Pack, 1000/Master Pack
UPC
78100215520
Manufacturer Name
Dottie
Manufacturer Part Number
FENW14112

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.