DiodeLED DI-24V-BL30-90100 LED Tape Strip Light 2.88-Watt/ft 24-Volt DC 100-ft 202 Lumens/ft 97 CRI 3000K Blaze™

  

*Images are for illustration purposes only and may not be an exact representation of the product

DiodeLED DI-24V-BL30-90100 LED Tape Strip Light 2.88-Watt/ft 24-Volt DC 100-ft 202 Lumens/ft 97 CRI 3000K Blaze™

SKU: 557424
DiodeLED Blaze™ LED Tape light delivers 202-Lumens of soft white light at just 2.88-Watts/ft. It has a color temperature of 3000K and CRI of 97 for superior color rendering. It has the ability to run up to 33 linear ft on a single class 2 power source. This 2-Inch custom cut tape light features Epistar 2835 SMD LED chip, 3M adhesive backing and DC plug, lead wire connection. It is suitable for commercial and residential applications. LED tape light meets CE, RoHS and UL standards.
  • Bright task lighting
  • 36 LED chips/ft
  • Maximum run length of 33-ft
  • For commercial and residential use

Overview

DiodeLED Blaze™ LED Tape light delivers 202-Lumens of soft white light at just 2.88-Watts/ft. It has a color temperature of 3000K and CRI of 97 for superior color rendering. It has the ability to run up to 33 linear ft on a single class 2 power source. This 2-Inch custom cut tape light features Epistar 2835 SMD LED chip, 3M adhesive backing and DC plug, lead wire connection. It is suitable for commercial and residential applications. LED tape light meets CE, RoHS and UL standards.

Specifications

List UOM Qty
1
Order UOM
ft
Phase
No
Manufacturer Name
DiodeLED
Manufacturer Part Number
DI-24V-BL30-90100
UPC
84833301058
Power (Wattage)
2.88 Watt/ft
Energy Star Flag
No
Brand Name
DiodeLED
Lumens
202 Lumens/ft
Driver Type
Class 2, DC Constant Voltage LED
CRI
97.0000
Color Temperature
3000K
Beam Angle
120 Degree
Amperage Rating
120 Milli-Amp/ft
Temperature Rating
-20 to 80 deg C
Sub Brand
Blaze™
Item Name
LED Tape Strip Light
Standards
CE Marked, UL Listed 2108, RoHS Compliant
UNSPSC
39112010
Voltage Rating
24 Volt DC
Strip Length
100 ft
Start Type
No
Mounting
3M 55280 Adhesive
Light Color
Soft White
Environmental Conditions
Indoor and Dry Location
Dimmable
Yes
Dimensions
0.31 Inch Width x 0.1 Inch Height

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.