Crouse-Hinds 825 Malleable Iron 90-Degree Pull Elbow 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds 825 Malleable Iron 90-Degree Pull Elbow 2-Inch

SKU: 17207
Standard Pack/Case Quantity: 1/Pack
Crouse-Hinds 90-degree Pull elbow with female connection, is suitable for use with rigid and IMC conduits. It has a trade size of 2-inches. This elbow in zinc-plated finish, features malleable iron construction. It comes furnished with steel lock nut to ensure easy installation. Elbow is UL E-19189, cUL listed and CSA certified.
  • Offers rain-tight connection
  • Comes with stamped Steel cover to seal out the dust
  • Female-NPT threaded
  • For outdoor use

Overview

Crouse-Hinds 90-degree Pull elbow with female connection, is suitable for use with rigid and IMC conduits. It has a trade size of 2-inches. This elbow in zinc-plated finish, features malleable iron construction. It comes furnished with steel lock nut to ensure easy installation. Elbow is UL E-19189, cUL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Schedule
No
Thread Size
No
Material
Malleable Iron
Standards
UL E19189 Listed, CSA Certified, cUL Certified
Trade Size
2 Inch
UNSPSC
39131700
Fitting Type
Elbow
GTIN
00784564108258
RoHS Flag
Contact manufacturer
UPC
78456410825
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
825
Insulation Material
No
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Item Name
90 Degree Pull Elbow
Country Of Origin
China
For Use With
Rigid/IMC Conduit
Finish
Zinc Plated
Connection Type
Female
Brand Name
Crouse-Hinds
Conduit Body Form
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.