Cresnet CT2-CRESNET-P Bare Copper Plenum Control Cable 22/2 Red/Black Power Pair Blue/White Data Pair

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cresnet CT2-CRESNET-P Bare Copper Plenum Control Cable 22/2 Red/Black Power Pair Blue/White Data Pair

SKU: 735365
Cresnet 22/2 Plenum control cable in red/black power pair and blue/white data pair color, has 0.015-Inch thick polymer outer jacket and foam FEP insulation for durability. This shielded bare copper cable of 0.216-Inch outside diameter is 100% aluminum/polyester shielded for added protection. The cable meets NEC Article 800, UL 444, Type CMP; CSA Type CMP; NFPA 262, CSA FT6 and RoHS standards.
  • Has polymer outer jacket
  • Has red/black power pair and blue/white data pair
  • Shielded for added protection

Overview

Cresnet 22/2 Plenum control cable in red/black power pair and blue/white data pair color, has 0.015-Inch thick polymer outer jacket and foam FEP insulation for durability. This shielded bare copper cable of 0.216-Inch outside diameter is 100% aluminum/polyester shielded for added protection. The cable meets NEC Article 800, UL 444, Type CMP; CSA Type CMP; NFPA 262, CSA FT6 and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ft
Manufacturer Name
Cresnet
Manufacturer Part Number
CT2-CRESNET-P
Conductor Material
Bare Copper
Capacitance
12.5 pF/ft
Color
Red/Black Power Pair, Blue/White Data Pair
Insulation Color
No
Impedance
100 Ohm
Insulation Material
Foam Fluorinated Ethylene Propylene
Jacket Material
Polymer
Jacket Thickness
0.015
Number of Conductors
2
Outside Diameter
0.216
Packing Type
No
Shield Material
100% Aluminum/Polyester
Shield Type
Shielded
Stranded/Solid
No
Degree of Protection
No
Type
Plenum
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standards
NEC Article 800, UL 444, Type CMP; CSA Type CMP; NFPA 262, CSA FT6 (Steiner Tunnel test), RoHS Compliant
Wire Gauge Size
22 AWG, 18 AWG
Item Name
Control Cable
Brand Name
Cresnet

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.