Craftmade X211-BN 2-Light Bowl Ceiling Fixture 120-Volt 60-Watt Brushed Satin Nickel Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Craftmade X211-BN 2-Light Bowl Ceiling Fixture 120-Volt 60-Watt Brushed Satin Nickel Signature

SKU: 329560
Craftmade Signature Collection Ceiling light fixture comes in brushed satin nickel finish to suit your decor. It supports (2) 60-Watt A-type incandescent lamps. This flush mount light fixture is suitable for indoor purpose and architectural step pan. It measures 11-Inch x 5.5-Inch. Ceiling light fixture is cULus listed.
  • Canopy size of 11-Inch Width x 1.57-Inch Height
  • Comes in traditional style
  • Bowl shape fixture
  • For indoor purpose and architectural step pan

Overview

Craftmade Signature Collection Ceiling light fixture comes in brushed satin nickel finish to suit your decor. It supports (2) 60-Watt A-type incandescent lamps. This flush mount light fixture is suitable for indoor purpose and architectural step pan. It measures 11-Inch x 5.5-Inch. Ceiling light fixture is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(2) 60 Watt Type A Incandescent
Lamp Included
No
Fixture Wattage
120 Watt
Shade Size
8.66 Inch Width x 2.68 Inch Height
Voltage Rating
120 Volt
Style
Traditional
Socket Type
Medium
Shape
Bowl
Shade Type
Alabaster Swirl Glass
UPC
64788106694
Manufacturer Part Number
X211-BN
Number of Lamps
2.0000
Manufacturer Name
Craftmade
Mounting
Flush
UNSPSC
39111521
Standards
cULus Certified
Finish
Brushed Satin Nickel
Item Name
Ceiling Fixture
Brand Name
Craftmade
Energy Star Flag
No
Collection
Signature
Lamp Wattage
60 Watt
Dimmable
No
Dimensions
11 Inch Width x 5-1/2 Inch Height
Degree of Protection
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.