Corona Lighting CL392-AB 1-Light Low Voltage Landscape Light 20-Watt 12 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Corona Lighting CL392-AB 1-Light Low Voltage Landscape Light 20-Watt 12 Volt

SKU: 625873
Corona Lighting Low voltage landscape light has cast brass construction for corrosion resistance and durability. This light features top-grade fixed ceramic bi-pin socket with retention clip. It has silicone O-ring seals housing to provide weather-tight protection. This path light has a power rating of 20-Watts and voltage rating of 12-Volts. It has one MR-16 halogen lamp with a power rating of 20-Watts.
  • Features antique bronze finish with natural toning process, which varies due to artistic process
  • The fixture is prewired with a 5-ft, 18-2 SPT1-W cord
  • Solid brass loop comes with 5-ft adjustable brass hanging chain mounting
  • Fixture is supplied with 20-Watt MR-16 lamp
  • Proper greasing and lubrication threaded parts are suggested for installation
  • Remote 12-Volt transformer is required

Overview

Corona Lighting Low voltage landscape light has cast brass construction for corrosion resistance and durability. This light features top-grade fixed ceramic bi-pin socket with retention clip. It has silicone O-ring seals housing to provide weather-tight protection. This path light has a power rating of 20-Watts and voltage rating of 12-Volts. It has one MR-16 halogen lamp with a power rating of 20-Watts.

Specifications

List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
(1) 20 Watt MR16 Halogen
Shade Type
No
Manufacturer Name
Corona Lighting
Manufacturer Part Number
CL392-AB
Fixture Wattage
20 Watt
Lamp Included
Yes
Item Name
Landscape Light
Dimmable
No
Dimensions
2-1/4 Inch Dia x 5 Inch Height
Degree of Protection
No
Voltage Rating
12 Volt
Type
Low Voltage
Mounting
Hanging Chain
Finish
No
Brand Name
Corona Lighting
Construction
Cast Brass
Country Of Origin
France
Chain/Stem Length
5 ft
Socket Type
Bi-Pin
Shape
No
Energy Star Flag
No
Lamp Wattage
20 Watt
RoHS Flag
Yes
UNSPSC
41113630
Number of Lamps
1.0000

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.