Copper Conductor Steel Armored MC Cable 12/2 250-ft Coil Blue/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Copper Conductor Steel Armored MC Cable 12/2 250-ft Coil Blue/White

SKU: 237325
12/2 MC Cable has steel armor for mechanical protection. This copper cable has PVC jacket to withstand harsh environmental conditions. The THHN/THWN insulation resists electrical leakage and offers protection against environmental threats. It has an outside diameter of 0.475-Inch. It is ideal for power, lighting, control/signal circuits, Branch, feeder/service power distribution in commercial, industrial, institutional and multi-residential buildings. The 250-ft cable comes in a coil. Cable is UL listed, NEC certified, REACH/RoHS compliant and meets Federal specifications.
  • Solid MC cable
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Environmental air handling spaces per NEC 300.22©
  • As aerial cable on a messenger
  • Supports installation in cable tray and approved raceways

Overview

12/2 MC Cable has steel armor for mechanical protection. This copper cable has PVC jacket to withstand harsh environmental conditions. The THHN/THWN insulation resists electrical leakage and offers protection against environmental threats. It has an outside diameter of 0.475-Inch. It is ideal for power, lighting, control/signal circuits, Branch, feeder/service power distribution in commercial, industrial, institutional and multi-residential buildings. The 250-ft cable comes in a coil. Cable is UL listed, NEC certified, REACH/RoHS compliant and meets Federal specifications.

Specifications

List UOM Qty
1
Order UOM
ft
Insulation Material
THHN/THWN
UNSPSC
26121629
RoHS Flag
No
Wire Gauge Size
12 AWG
Armor Material
Steel
Item Name
MC Cable
GTIN
00077680195395
Brand Name
No
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, National Electrical Code, Listed for Use in UL 1, 2 and 3 Hour Through-Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Vertical Cable Tray Flame Test UL Test and FT4/IEEE 1202
Conductor Material
Copper
Color
Blue/White
Jacket Material
PVC
Length
250
Number of Conductors
2
Outside Diameter
0.475
Packing Type
Coil
Stranded/Solid
Solid
Energy Star Flag
No
Country Of Origin
United States of America
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.