Contech Lighting RLM71GB-B7-MLG2-36022K-NW Globe Pendant Fixture 60-Watt 120-Volt Natural Wood

  

*Images are for illustration purposes only and may not be an exact representation of the product

Contech Lighting RLM71GB-B7-MLG2-36022K-NW Globe Pendant Fixture 60-Watt 120-Volt Natural Wood

SKU: 578878
Contech Lighting Globe pendant uses 80 CRI 2200K Megaman 120-Volt 60-Watt G25 LED E26 base lamp for offering 210-Lumens of light output. It allows distribution of light at 360-degree. This decorative globe pendant in natural wood finish, features premium plywood construction and 18-Inch Dia tinted glass shade to add visual appeal. It comes with 10-ft brown fabric covered cord, monopoint wood canopy and one energy-efficient LED lamp. Pendant is UL listed and cCSAus/NRTL certified.
  • Decorative globe pendant in natural wood adds warmth as well as style to any space
  • Premium plywood construction with 10-ft brown fabric covered cord
  • Correlated color temperature of 2200K

Overview

Contech Lighting Globe pendant uses 80 CRI 2200K Megaman 120-Volt 60-Watt G25 LED E26 base lamp for offering 210-Lumens of light output. It allows distribution of light at 360-degree. This decorative globe pendant in natural wood finish, features premium plywood construction and 18-Inch Dia tinted glass shade to add visual appeal. It comes with 10-ft brown fabric covered cord, monopoint wood canopy and one energy-efficient LED lamp. Pendant is UL listed and cCSAus/NRTL certified.

Specifications

Lumens
210 Lumens
Shape
No
Includes
10 ft Brown Fabric Covered Cord, Monopoint Wood Canopy, (1) Energy Efficient
Item Name
Globe Pendant Fixture
Finish
Natural Wood
Dimmable
No
Degree of Protection
No
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
cCSAus Certified, NRTL Certified to UL Listed
Shade Type
Tinted Glass
Construction
Premium Plywood
Shade Size
18 Inch Dia
Lamp Type/Designation
Megaman G25 LED
Lamp Included
Yes
Fixture Wattage
60 Watt
Chain/Stem Length
10 ft Chain
CRI
80.0000
Socket Type
E26 Medium
Color Temperature
2200K
Manufacturer Name
Contech Lighting
Manufacturer Part Number
RLM71GB-B7-MLG2-36022K-NW
Brand Name
Contech Lighting
List UOM Qty
1

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.