Columbia Lighting SLK22-40LW-EDU Low Watt Lumen LED Troffer Conversion Kit 23-Watt 120 - 277-Volt 80 CRI 2813-Lumens 4000K LED High Reflectivity Matte White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting SLK22-40LW-EDU Low Watt Lumen LED Troffer Conversion Kit 23-Watt 120 - 277-Volt 80 CRI 2813-Lumens 4000K LED High Reflectivity Matte White

SKU: 594243
Columbia Lighting LED Troffer conversion kit includes troffer, reflectors, ends, frame, hinged door assembly, acrylic center lens, occupancy sensors and rails. 23-Watt Troffer in high reflectivity matte white finish, features die formed code gauge cold rolled steel housing and curve removable lens shielding for easy access to LED module/electrical components. High-efficiency acrylic center lens of this troffer features linear prisms to deliver high-performance without pixilation.

Troffer has a reflector with matte white painted finish to offer uniform light distribution. This contemporary style troffer has 80 CRI 2813-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. Troffer measures 2-ft x 2 ft. The fully integrated hinged door assembly ensures easy installation and rapid troffer conversion. Kit includes mounting rails with hardware for easy installation. This troffer has average life span of 60000 hours. Kit is UL listed, CSA certified and DesignLights Consortium® qualified.
  • Minimizes job site waste by reusing existing fixture housing
  • 60000 Hours LEDs at L80 (up to 150000 projected life) for reduced maintenance
  • Fits into most parabolic and lensed troffers with a housing depth of 3-1/8-inches or greater
  • 0 - 10-Volt dimming driver

Overview

Columbia Lighting LED Troffer conversion kit includes troffer, reflectors, ends, frame, hinged door assembly, acrylic center lens, occupancy sensors and rails. 23-Watt Troffer in high reflectivity matte white finish, features die formed code gauge cold rolled steel housing and curve removable lens shielding for easy access to LED module/electrical components. High-efficiency acrylic center lens of this troffer features linear prisms to deliver high-performance without pixilation.

Troffer has a reflector with matte white painted finish to offer uniform light distribution. This contemporary style troffer has 80 CRI 2813-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. Troffer measures 2-ft x 2 ft. The fully integrated hinged door assembly ensures easy installation and rapid troffer conversion. Kit includes mounting rails with hardware for easy installation. This troffer has average life span of 60000 hours. Kit is UL listed, CSA certified and DesignLights Consortium® qualified.

Specifications

List UOM Qty
1
Order UOM
ea
Lamp Type/Designation
LED
Shade Type
No
Manufacturer Name
Columbia Lighting
Manufacturer Part Number
SLK22-40LW-EDU
Fixture Wattage
23 Watt
Lamp Included
Yes
Voltage Rating
120 - 277 Volt
Type
Low Watt Lumen
Item Name
LED Troffer Conversion Kit
Finish
High Reflectance Matte White
Brand Name
Columbia Lighting
Dimmable
Yes
Dimensions
2 ft Length x 2 ft Width
Degree of Protection
No
Construction
Die Formed Code Gauge Cold Rolled Steel, Curve Shielding
Average Life
60000 Hour
Style
Contemporary
Energy Star Flag
No
Socket Type
No
Shape
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 2108, 1598 Damp Location, CSA Certified
Lumens
2813 Lumens
CRI
80.0000
Color Temperature
4000K

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.