CAM TYPE PLUG CMP E Z1016 8390 2 0 4 0 ORN FM PLG

  

*Images are for illustration purposes only and may not be an exact representation of the product

CAM TYPE PLUG CMP E Z1016 8390 2 0 4 0 ORN FM PLG

SKU: 195310
FEMALE TYPE; 7.26 INCH L X 1.49 INCH DIA SIZE; DOUBLE SET SCREW CONNECTION TYPE; 2/0 TO 4/0 AWG CABLE SIZE; UL 1691, CSA C22.2 APPROVAL; 600 VAC/VDC VOLTAGE RATING; NON-VULCANIZED PROCESS; NEMA 3R ENCLOSURE; 400 AMPERE (CONTINUOUS) CURRENT RATING

Overview

FEMALE TYPE; 7.26 INCH L X 1.49 INCH DIA SIZE; DOUBLE SET SCREW CONNECTION TYPE; 2/0 TO 4/0 AWG CABLE SIZE; UL 1691, CSA C22.2 APPROVAL; 600 VAC/VDC VOLTAGE RATING; NON-VULCANIZED PROCESS; NEMA 3R ENCLOSURE; 400 AMPERE (CONTINUOUS) CURRENT RATING

Specifications

List UOM Qty
1
Order UOM
ea
UPC
66227512078
GTIN
00662275120786
UNSPSC
39121402
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Brand Name
No
Manufacturer Name
EATON CROUSE HINDS MOLDED PRODUCTS
Manufacturer Part Number
E-Z1016-8390
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.