Calpipe S6071TCVRS Brite 0.03-Inch Stainless Steel 1-Gang Dustproof Toggle Switch Cover 2-3/4-Inch x 4-1/2-Inch Calbrite™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Calpipe S6071TCVRS Brite 0.03-Inch Stainless Steel 1-Gang Dustproof Toggle Switch Cover 2-3/4-Inch x 4-1/2-Inch Calbrite™

SKU: 82334
Calpipe Calbrite™ Dustproof, 1-Gang toggle switch cover features stainless steel construction with brite finish for effective corrosion resistance. This cover has a dimension of 2.75-Inch x 4.5-Inch. It supports vertical mounting. The cover is compatible with Calbrite stainless steel device box configurations. It is perfect for corrosive and harsh environments. Switch cover is UL listed and CSA certified.
  • Manufactured from 0.03-Inch thick stainless steel to meet any stringent sanitary condition
  • Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance
  • Comes with stainless steel springs
  • Includes vinyl gasket
  • Fits all Calbrite stainless steel device box configurations and ideal for corrosive and harsh environments

Overview

Calpipe Calbrite™ Dustproof, 1-Gang toggle switch cover features stainless steel construction with brite finish for effective corrosion resistance. This cover has a dimension of 2.75-Inch x 4.5-Inch. It supports vertical mounting. The cover is compatible with Calbrite stainless steel device box configurations. It is perfect for corrosive and harsh environments. Switch cover is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Brite
Brand Name
CalPipe
Sub Brand
Calbrite™
Item Name
Toggle Switch Cover
Material
0.03 Inch Stainless Steel
Mounting
Vertical
Shape
No
Size
2.75 Inch Width x 4.5 Inch Height
Standards
UL Listed, CSA Certified
UNSPSC
39121304
Energy Star Flag
No
Type
1-Gang, Dustproof
Manufacturer Part Number
S6071TCVRS
Manufacturer Name
CalPipe Industries
UPC
84765600578

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.