Cabletec UNIV-3 Reverse Threaded Universal Tapered Coupler 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cabletec UNIV-3 Reverse Threaded Universal Tapered Coupler 3-Inch

SKU: 793530
Cabletec Universal tapered coupler with reverse threaded connection, has a trade size of 3-inches. It has aluminum construction for high strength and durability. It measures 4-Inch OD x 4-Inch. It is suitable to use in repair work and is a practical, inexpensive way of reducing inventory costs.
  • A general purpose coupling
  • Made from aluminum for strength and durability
  • Easy to use
  • Suitable for use in repair work and is a practical, inexpensive way of reducing inventory costs

Overview

Cabletec Universal tapered coupler with reverse threaded connection, has a trade size of 3-inches. It has aluminum construction for high strength and durability. It measures 4-Inch OD x 4-Inch. It is suitable to use in repair work and is a practical, inexpensive way of reducing inventory costs.

Specifications

List UOM Qty
1
Dimensions
4.0 Inch OD x 4.0 Inch Length
Degree of Protection
No
Trade Size
3 Inch
Material
Aluminum
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Fitting Type
Coupling
Item Name
Universal Tapered Coupler
Energy Star Flag
No
Manufacturer Name
Cabletec
Manufacturer Part Number
UNIV-3
Connection Type
Reverse Threaded
Brand Name
Cabletec
Thread Size
No
Insulation Material
No
Finish
No
Schedule
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.