CABLE TIE BASE 3M CTB1X1BGA C 1X1 CABLE TIE BASE

  

*Images are for illustration purposes only and may not be an exact representation of the product

CABLE TIE BASE 3M CTB1X1BGA C 1X1 CABLE TIE BASE

SKU: 96254
ADHESIVE TYPE; ABS PLASTIC MATERIAL; BEIGE COLOR; 1 INCH; 1.2 INCH; 0.15 INCH; MINIATURE/INTERMEDIATE/STANDARD CABLE TIE USED ON; 500 PER CASE STANDARD PACKAGE; 2-WAY TIE ENTRY; ROHS COMPLIANT; SLOT DIMENSION 0.21 INCH WIDTH X 0.06 INCH HEIGHT

Overview

ADHESIVE TYPE; ABS PLASTIC MATERIAL; BEIGE COLOR; 1 INCH; 1.2 INCH; 0.15 INCH; MINIATURE/INTERMEDIATE/STANDARD CABLE TIE USED ON; 500 PER CASE STANDARD PACKAGE; 2-WAY TIE ENTRY; ROHS COMPLIANT; SLOT DIMENSION 0.21 INCH WIDTH X 0.06 INCH HEIGHT

Specifications

List UOM Qty
1
Order UOM
ea
UPC
05400706292
GTIN
00054007062929
UNSPSC
39121700
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Brand Name
No
Manufacturer Name
3M ELECTRICAL MARKET ELECTRICAL PRODUCTS
Manufacturer Part Number
CTB1X1BGA-C
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.