BX-4/3-STR-500MR Copper Conductor Aluminum Armored Type BX AC Cable 4/3 500-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

BX-4/3-STR-500MR Copper Conductor Aluminum Armored Type BX AC Cable 4/3 500-ft Master Reel

SKU: 11141
4/3 BX AC cable has aluminum armor for mechanical protection. The THHN insulation resists electrical leakage and offers protection against environmental threats. It has an outside diameter of 0.920-Inch. The copper cable has current rating of 95-Amps. It withstands temperature rating of 90 deg C. It is ideal for installation under raised floors for IT equipment and permitted multiple circuits use for branch circuits. The 500-ft cable comes in a master reel. Cable is UL listed, NEC certified, RoHS compliant, meets NEMA standards and Federal specifications.
  • 16-Stranded cable
  • Individually wrapped with a moisture-resistant paper covering, these insulated conductors enable flame-retardant properties
  • For installation under raised floors for IT equipment
  • Current rating of 95-Amps

Overview

4/3 BX AC cable has aluminum armor for mechanical protection. The THHN insulation resists electrical leakage and offers protection against environmental threats. It has an outside diameter of 0.920-Inch. The copper cable has current rating of 95-Amps. It withstands temperature rating of 90 deg C. It is ideal for installation under raised floors for IT equipment and permitted multiple circuits use for branch circuits. The 500-ft cable comes in a master reel. Cable is UL listed, NEC certified, RoHS compliant, meets NEMA standards and Federal specifications.

Specifications

List UOM Qty
1
Order UOM
ft
Insulation Material
THHN
UNSPSC
26121613
RoHS Flag
No
Wire Gauge Size
4 AWG
Armor Material
Aluminum
Type
Type BX
Item Name
AC Cable
GTIN
00980100340759
Brand Name
No
Standards
UL 4, 83 Listed, Federal Specification: A-A59544, NEMA WC 70/ICEA 5-95-658, NEC Compliant, RoHS Compliant
Amperage Rating
95 Amp
Conductor Material
Copper
UPC
98010034075
Jacket Material
No
Length
500
Number of Conductors
3
Outside Diameter
0.92
Packing Type
Master Reel
Stranded/Solid
Stranded
Strands
16
Temperature Rating
194 deg F (90 deg C)
Manufacturer Part Number
BX-4/3-STR-500MR
Energy Star Flag
No
Country Of Origin
*** Unkown ***
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.