Bussmann KTK-R-4 Single Element Class CC Rejection Current-Limiting Fast Acting Fuse 4-Amp 600-Volt AC Limitron™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann KTK-R-4 Single Element Class CC Rejection Current-Limiting Fast Acting Fuse 4-Amp 600-Volt AC Limitron™

SKU: 58220
Standard Pack/Case Quantity: 10/Pack
Bussmann Limitron™ KTK-R Series Current limiting rejection fast acting fuse is suitable for branch circuits, specialized circuits, industrial control and street lighting. This CC class single element fuse is rated at 4-Amps and 600-Volt AC. It has interrupt rating of 200-Kilo-Amps at 600-Volt AC. Fuse with ferrule connection, has cylindrical melamine body for enhanced dimensional stability. It measures 13/32-Inch Dia x 1-1/2-Inch. Fast acting fuse is UL listed, RoHS compliant, CSA/CE certified and meets JDDZ standards.
  • Provides 10x better current limitation to help counter equipment damage caused by short-circuit events
  • Fast-acting fuse helps to prevent equipment damage caused by short-circuit events
  • Rejection type fuse fits both standard and rejection-style holders

Overview

Bussmann Limitron™ KTK-R Series Current limiting rejection fast acting fuse is suitable for branch circuits, specialized circuits, industrial control and street lighting. This CC class single element fuse is rated at 4-Amps and 600-Volt AC. It has interrupt rating of 200-Kilo-Amps at 600-Volt AC. Fuse with ferrule connection, has cylindrical melamine body for enhanced dimensional stability. It measures 13/32-Inch Dia x 1-1/2-Inch. Fast acting fuse is UL listed, RoHS compliant, CSA/CE certified and meets JDDZ standards.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
GTIN
00051712420631
Fuse Class
CC
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp at 600 Volt AC
Item Name
Fast Acting Fuse
Series
KTK-R
Size
13/32 Inch Dia x 1-1/2 Inch Length
Standards
UL Listed 248-4 Class CC Guide JDDZ E4273, CSA Certified, C22.2 No.248.4, 53787, Class 1422-02, CE, RoHS Compliant
Sub Brand
Limitron™
Terminal Connection
Ferrule
Type
Rejection, Current-Limiting
Voltage Rating
600 Volt AC
UNSPSC
39121625
Country Of Origin
Mexico
UPC
05171242063
Manufacturer Name
Bussmann
Manufacturer Part Number
KTK-R-4
Energy Star Flag
No
Standard Pack/Case Quantity
10/Pack
Element Type
Single
Construction
Melamine Body
Body Style
Cylindrical
Amperage Rating
4 Amp
Brand Name
Bussmann
Color Code
No
Actuator
No
Phase
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.