Burndy YAZ262TC38 Electro Tin Plated Copper Compression Lug 2/0-AWG 3/8-Inch Hylug™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YAZ262TC38 Electro Tin Plated Copper Compression Lug 2/0-AWG 3/8-Inch Hylug™

SKU: 429296
Burndy Hylug™ 2-Hole Compression lug with 1.5-Inch long skived barrel, is capable of accommodating wire of size 2/0-AWG. This 13 die-coded lug in black color, features electro tin-plated copper construction that offers maximum conductivity. The color-coded end cap helps to identify the proper compression die. It is suitable for 600-Volts to 35-Kilo-Volts applications. This 3.76-Inch lug features 0.83-Inch x 0.12-Inch straight/standard tongue that helps in difficult wire termination very narrow spaces. This lug with 1-9/16-Inch strip length, has 3/8-Inch size stud with stud hole spacing of 1-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Has stud size of 3/8-Inch
  • Accommodates conductor of size 2-AWG
  • For application that requires 600-Volts to 35-Kilo-Volts

Overview

Burndy Hylug™ 2-Hole Compression lug with 1.5-Inch long skived barrel, is capable of accommodating wire of size 2/0-AWG. This 13 die-coded lug in black color, features electro tin-plated copper construction that offers maximum conductivity. The color-coded end cap helps to identify the proper compression die. It is suitable for 600-Volts to 35-Kilo-Volts applications. This 3.76-Inch lug features 0.83-Inch x 0.12-Inch straight/standard tongue that helps in difficult wire termination very narrow spaces. This lug with 1-9/16-Inch strip length, has 3/8-Inch size stud with stud hole spacing of 1-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
Compression Lug
Material
Copper
Overall Length
3.76
Finish
Electro Tin Plated
Number of Holes
2.0000
Voltage Rating
600 Volt - 35 Kilo-Volt
Standards
UL Listed, CSA Certified, RoHS Compliant, UL 468A-468B
Tongue Size
0.83 Inch Width x 0.12 Inch Thickness
Peep Hole
No
Tongue Type
Straight, Standard
Strip Length
1.5625 Inch
UNSPSC
39121405
Stud Hole Spacing
1
Sub Brand
Hylug™
Temperature Rating
194 deg F (90 deg C)
GTIN
00781810065426
Stud Size
0.375 Inch
RoHS Flag
Yes
UPC
78181006542
Manufacturer Name
Burndy
Manufacturer Part Number
YAZ262TC38
Country Of Origin
United States of America
Die Code
13
Energy Star Flag
No
Made In America
Yes
Conductor Size
2/0 AWG
Color Code
Black
Brand Name
Burndy
Barrel Type
Long, Skived, with Inspection Window
Barrel Length
1.5
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.