Burndy TP168F PVC Insulation Tin Plated Copper Small Fork Terminal 22-16-AWG Copper Stranded #6 - #8 Vinylug™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy TP168F PVC Insulation Tin Plated Copper Small Fork Terminal 22-16-AWG Copper Stranded #6 - #8 Vinylug™

SKU: 56434
Standard Pack/Case Quantity: 1000/Reel
Burndy Vinylug™ TP-F Series Small fork terminal supports copper stranded conductors with size ranging from 22-16-AWG. This red colored fork terminal has tin-plated copper construction for better conductivity and durability. The PVC insulation protects from external shocks. Fork terminal with #6 to #8 stud, has a voltage rating of 600-Volts. The fork terminal meets UL, CSA and RoHS standards.
  • Designed to make installation easier
  • Faster installation, screw needs only to be loosened for termination
  • Comes in red color

Overview

Burndy Vinylug™ TP-F Series Small fork terminal supports copper stranded conductors with size ranging from 22-16-AWG. This red colored fork terminal has tin-plated copper construction for better conductivity and durability. The PVC insulation protects from external shocks. Fork terminal with #6 to #8 stud, has a voltage rating of 600-Volts. The fork terminal meets UL, CSA and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Made In America
Yes
UNSPSC
39121432
Finish
Tin Plated
Insulation Material
PVC
Item Name
Fork Terminal
Material
Copper
Sub Brand
Vinylug™
Series
TP-F
Stud Size
#6 - #8
GTIN
00781810714683
Temperature Rating
105 deg C
Type
Small
Voltage Rating
600 Volt
Wire Strip Length
0.2031
Standards
UL Listed, CSA Certified, RoHS Compliant
RoHS Flag
Yes
Tang Size
0.31 Inch Width
Country Of Origin
United States of America
UPC
78181071468
Manufacturer Name
Burndy
Manufacturer Part Number
TP168F
Standard Pack/Case Quantity
1000/Reel
Tang Type
No
Dimensions
0.86 Inch Length
Energy Star Flag
No
Conductor Size
22-16 AWG Copper Stranded
Color
Red
Brand Name
Burndy
Barrel Diameter
0.145 Inch
Color Code
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.