Bruck Lighting LMP-0225001 Miniature Lamp Festoon Base

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bruck Lighting LMP-0225001 Miniature Lamp Festoon Base

SKU: 389742
Bruck Lighting Miniature lamp is suitable for Bruck Lighting 225001mc/LED flight LED track light.
  • Festoon base lamp
  • Replacement lamps
  • For bruck lighting 225001mc/LED flight LED track light
  • Bruck Lighting 225001mc/LED flight LED track light

Overview

Bruck Lighting Miniature lamp is suitable for Bruck Lighting 225001mc/LED flight LED track light.

Specifications

List UOM Qty
1
Trim Type
No
Component Type
No
Shade Type
No
Lamp Included
No
Degree of Protection
No
Shape
No
Socket Type
No
Ceiling Type
No
Manufacturer Name
Bruck Lighting
Manufacturer Part Number
LMP-0225001
Bulb Overall Shape
No
RoHS Flag
Yes
Bulb Base Group
Festoon
Bulb Shape
No
Color Temperature
No
Bulb Base
Festoon
Item Name
Miniature Lamp
Finish
No
Brand Name
Bruck Lighting
UNSPSC
41113630
Start Type
No
Dimmable
No
Energy Star Flag
No
Country Of Origin
France
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.