Bridgeport 91-DC2 Die Cast Zinc 90-Degree Connector 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bridgeport 91-DC2 Die Cast Zinc 90-Degree Connector 1/2-Inch

SKU: 363634
Bridgeport 90-Degree Connector features die-cast zinc construction and ball burnished/mirror smooth finish. It measures 1-5/16-Inch x 1-13/32-Inch x 5/8-Inch throat Dia. Connector with screw-in connection, has trade size of 1/2-Inch. It is suitable for use with flexible metal conduit. Connector is UL listed and meets Federal specification, NEMA standards.
  • Removable cover facilitates wire pulling
  • Single cable opening
  • Features die-cast zinc construction

Overview

Bridgeport 90-Degree Connector features die-cast zinc construction and ball burnished/mirror smooth finish. It measures 1-5/16-Inch x 1-13/32-Inch x 5/8-Inch throat Dia. Connector with screw-in connection, has trade size of 1/2-Inch. It is suitable for use with flexible metal conduit. Connector is UL listed and meets Federal specification, NEMA standards.

Specifications

List UOM Qty
1
Order UOM
ea
GTIN
00781747150912
For Use With
Flexible Metallic Conduit
Insulation Material
No
Item Name
90 Degree Connector
Material
Die Cast Zinc
Thread Size
No
Throat Diameter
5/8 Inch
Standards
UL E9391, UL Listed: UL-514B, Federal Specification: A-A-50552, NEMA FB-1
Trade Size
1/2 Inch
Fitting Type
Angled Connector
UNSPSC
39131700
Country Of Origin
China
UPC
78174715091
Manufacturer Name
Bridgeport
Manufacturer Part Number
91-DC2
Energy Star Flag
No
Dimensions
1-5/16 Inch x 1-13/32 Inch
Finish
Ball Burnished, Mirror Smooth
RoHS Flag
Yes
Degree of Protection
No
Brand Name
Bridgeport
Connection Type
Screw-In

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.