Bridgeport 621-DC2 Zinc Die Cast Strap Duplex Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bridgeport 621-DC2 Zinc Die Cast Strap Duplex Connector 3/8-Inch

SKU: 360245
Standard Pack/Case Quantity: 25/Unit, 100/Standard Pack
Bridgeport Strap duplex connector of trade size 3/8-Inch, is used to connect flexible metal conduit to box or enclosure. It accommodates conductors of size 14/4 - 8/3-AWG AC/MC/MCI-A. This 1.93-Inch connector features zinc die-cast construction and ball burnished finish. Connector is UL/ETL listed and CSA certified.
  • Throat diameter of 0.810-Inch
  • Dimension of 1.93-Inch x 1.925-Inch
  • Use to connect flexible metal conduit to box or enclosure

Overview

Bridgeport Strap duplex connector of trade size 3/8-Inch, is used to connect flexible metal conduit to box or enclosure. It accommodates conductors of size 14/4 - 8/3-AWG AC/MC/MCI-A. This 1.93-Inch connector features zinc die-cast construction and ball burnished finish. Connector is UL/ETL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
GTIN
00781747156211
For Use With
Steel and Aluminum AC/MC/HCFMCAP (HCFMCIA)/MCAP (MCIA) 0.44 Inch OD - 0.7 Inch OD (14/4 - 8/3), 3/8 Inch AL FMC, 1/2 Inch ST RWFMC (Reduced Wall FMC) Cables
Insulation Material
No
Item Name
Duplex Connector
Material
Die Cast Zinc
Thread Size
No
Throat Diameter
0.81 Inch
Standards
UL 514B Listed, CAN/CSA STD. C22.2 No.18.3 Certified
Trade Size
3/8 Inch
Fitting Type
Connector
Length
1.93
UNSPSC
39131700
Type
Strap
Country Of Origin
China
UPC
78174715621
Manufacturer Name
Bridgeport
Manufacturer Part Number
621-DC2
Energy Star Flag
No
Dimensions
1.925 Inch Width
Standard Pack/Case Quantity
25/Unit, 100/Standard Pack
Finish
Ball Burnished, Mirror Smooth
RoHS Flag
Yes
Degree of Protection
No
Conductor Range
14/4-8/3 AWG AC/MC/MCI-A
Brand Name
Bridgeport

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.