Bomber Eyewear M101BF Bifocal Mega Bomb Safety Glass Matte Black Frame Clear Lens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bomber Eyewear M101BF Bifocal Mega Bomb Safety Glass Matte Black Frame Clear Lens

SKU: 693526
Bomber Eyewear Bifocal mega bomb safety glass with 2.0 diopter, has clear colored gray foam coated lens for outdoor use. Mega bomb safety glass meets ANSI Z87+ safety standards.
  • Features matte black frame, clear bi-focal safety lens with gray foam
  • Suitable for outdoor use
  • Has 2.0 diopter

Overview

Bomber Eyewear Bifocal mega bomb safety glass with 2.0 diopter, has clear colored gray foam coated lens for outdoor use. Mega bomb safety glass meets ANSI Z87+ safety standards.

Specifications

List UOM Qty
1
Closure Type
No
Strap Type
No
Lens Color
Clear with Gray Foam
Lens Marking
ANSI Z87+
RoHS Flag
Yes
UNSPSC
46181802
Standards
Meets ANSI Z87+ Safety Standard
Type
Bifocal
Item Name
Mega Bomb Safety Glass
Brand Name
Bomber Eyewear
Energy Star Flag
No
Country Of Origin
France
Size
160 mm Length x 142 mm Width x 49 mm Height
Lens Material
No
Temple Color
No
Temple Material
No
Temple Style
No
Manufacturer Name
Bomber Eyewear
Manufacturer Part Number
M101BF
Frame Style
No
Diopter
2.0000
Frame Color
Matte Black
Frame Material
No
Lens Coating
Foam
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.